Shop All Ratcheting Wrenches
Wera
Ratcheting Wrench, Head Size 11/16 in.
Mfr # 05073286001
Zoro # G5556241
$28.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Nickel Chrome
- Number of Points 12
- Overall Length 9 1/4 in
- SAE or Metric SAE
- Wrench Style Combination
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wera
- MFR # 05073286001
- Zoro # G5556241
- UPC # 04013288167439
- Country of Origin Czechia
- Category Ratcheting Wrenches
Dimensions
Overall Length | 9 1/4 in |
Wrench Head Sizes | 11/16 in |
Size | 11/16" |
Head Size | 11/16 in |
Wrench Length Style | Standard |
Description
The WERA 05073286001 Ratcheting Wrench is the ideal tool for heavy duty applications. It has a head size of 11/16 in. and an overall length of 9 1/4 in. The alloy steel construction makes this ratcheting wrench durable and long lasting. Its nickel chrome finish protects against rust and corrosion, while also adding to its aesthetic appeal. With a 12-point combination design, it provides maximum contact with fasteners at all angles. A one piece handle allows you to get a solid grip on the wrench for increased torque when working with stubborn nuts and bolts. For your next project, equip yourself with the versatile WERA 05073286001 Ratcheting Wrench that will deliver impressive results every time.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STURTEVANT RICHMONT Torque Wrench Head, Open End, Size 21mm (OE 21MM)
- DRILL AMERICA m30x3.5 HSS 4 Flute Hand Tap Set (DWTS30X3.5)
- DE-STA-CO Toggle Clamp, Hold Down, 150 Lbs, SS (305-USS)
- STURTEVANT RICHMONT Pre-Set Torque Wrench, 17-5/8in (810402)
- WERA Ratcheting Wrench, Head Size 19mm (05073279001)
- WERA Ratcheting Wrench, Head Size 14mm (05073274001)
- WERA Ratcheting Wrench, Head Size 17mm (05073277001)
- WERA Speed Ratchet Set, 1/4" Drive, Metric, 2 (05004016001)
- WERA Ratcheting Wrench, Head Size 8mm (05073268001)
- WERA Speed Ratchet Set W Holding Function, 1/ (05003755001)
- GEARWRENCH 1/4" 120XP™ Universal Spline XL GearBox™ Flex Head Ratcheting Wrench (86128)
- Wera Ratcheting Wrenches & Sets