Shop All Bit Sets
Wera
Ratchet Bit Set, 39 pcs.
Mfr # 05056491001
Zoro # G1496471
original price:
$103.99
5% off
new price: $98.19
/ea
Free Shipping & Returns
$98.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- No. of Pieces 39
- Hex Shank Size 1/4 in
- Fastening Tool Material Stainless Steel
- Includes Socket Adaptor, Bit Holder, Bit Ratchet, Rapid Adaptor Bit Holder, Phillips (2) #1, (3) #2, #3, Square #1, (3) #2, #3, Torx T10, T15, T20, T25, T30, T40, Security Torx T10s, T15s, T20s, T25s, T30s, Slotted 5.5mm, Hex Plus 3/32, 1/8, 5/32, 3/16, 5/16 in, HMA 3/16, 1/4, 5/16, 11/32, 3/8, 7/16, 1/2 in
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Hex Shank Size | 1/4 in |
Details
Fastening Tool Item | Ratchet Bit Set |
No. of Pieces | 39 |
Fastening Tool Material | Stainless Steel |
Includes | Socket Adaptor, Bit Holder, Bit Ratchet, Rapid Adaptor Bit Holder, Phillips (2) #1, (3) #2, #3, Square #1, (3) #2, #3, Torx T10, T15, T20, T25, T30, T40, Security Torx T10s, T15s, T20s, T25s, T30s, Slotted 5.5mm, Hex Plus 3/32, 1/8, 5/32, 3/16, 5/16 in, HMA 3/16, 1/4, 5/16, 11/32, 3/8, 7/16, 1/2 in |
Impact Rated | No |
Item | Ratchet Bit Set |
Description
Ratchet Bit Set, No. of Pieces 39, Hex Shank Size 1/4 in, Fastening Tool Material Stainless Steel, Impact Rated No, Includes Socket Adaptor, Bit Holder, Bit Ratchet, Rapid Adaptor Bit Holder, Phillips (2) #1, (3) #2, #3, Square #1, (3) #2, #3, Torx T10, T15, T20, T25, T30, T40, Security Torx T10s, T15s, T20s, T25s, T30s, Slotted 5.5mm, Hex Plus 3/32, 1/8, 5/32, 3/16, 5/16 in, HMA 3/16, 1/4, 5/16, 11/32, 3/8, 7/16, 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL GRIP MINI CUT OFF SAW 6"" 120V (J1G-KQ-6)
- INNOVATIVE COMPONENTS Three Prong Knob, 3/8-16 Thread Size, 1.125"L, Steel (GN6C----RT5--21)
- JET Pneumatic R6 Impact Wrench, 1/2 In. (JAT-102)
- EKLIND Metric Plain Ball Hex Key, 6 mm Tip Size, 5 7/16 in Long, 1 7/32 in Short, 10 PK (18612)
- WERA Kraftform Handle And Bit Set 7Pc W Pouch (05059298001)
- WERA Bit Holder, Universal, Quick Release (05071100001)
- WERA 800/4 Z 0.6 X 3.5 X 152 Mm Slotted Bits (05059450001)
- WIHA Torque Driver Set, 1/4", 10 to 50"-lb. (28595)
- TEKTON 1/4 Inch Security Bit Driver and Bit Set with Case, 37-Piece (DBH93102)
- WIHA Precision Screwdriver Set, Pentalobe, 6pcs (26794)
- WIHA Softfinish Phillips Stubby Driver No.1 (31135)
- Wera Bit Sets