Shop All Multi-Bit Screwdrivers
Wera
Precision Screwdriver Set, Sl/Ph, 6 pcs.
Mfr # 05118152001
Zoro # G1850091
Sold in multiples of 12 for $285.48
$285.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Multi Component Plastic Handle/Alloy Tool Steel Shank
- Finish Chrome
- Number of Pieces 6
- Handle Material Multicomponent
- Insulated / Uninsulated Uninsulated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wera
- MFR # 05118152001
- Zoro # G1850091
- Country of Origin Czechia
- Category Multi-Bit Screwdrivers
Dimensions
Tip Size | #0, #1, 1/8 in, 3/32 in, 5/32 in, 9/64 in |
Details
Material | Multi Component Plastic Handle/Alloy Tool Steel Shank |
Finish | Chrome |
Number of Pieces | 6 |
Handle Material | Multicomponent |
Insulated / Uninsulated | Uninsulated |
Includes | Slotted 3/32 in x 3-1/8 in , 1/8 in x 3-1/8 in , 9/64 in x 3-1/8 in , 5/32 in x 3-1/8 in , Phillips #0 x 2-3/8 in , #1 x 3-1/8 in |
Shank Shape | Round |
Screwdriver and Nut Driver Grouping | Screwdriver Sets |
Nonsparking | No |
Shank Material | Steel |
Tip Style Group | Crosspoint, Phillips |
Handle Design | Ergonomic with Antiroll and Rotating Cap |
ESD Safe | No |
Item | Precision Screwdriver Set |
Screwdriver Tip Style | Keystone Slotted/Phillips |
Tether Capable | Tether Capable |
Features | Precision Zone, Power Zone To Ensure Transfer Of Higher Tightening and Loosening Torque, Anti-roll |
Tether Style | Tether Capable |
Tip Style | Assorted |
Description
When it comes to working on precision parts, you want a tool that can deliver. The Wera 05118152001 Precision Screwdriver Set, Sl/Ph, 6 pcs. is the one for you. It contains six precision screwdrivers with ergonomic handles and rotating caps to help you get the job done. This set features a precision zone and power zone in its handle design so that you can transfer higher torque when tightening or loosening screws. It has anti-roll and rotating caps for maximum grip and control when handling small objects like screws and nuts. Each screwdriver tip has Keystone slotted/Phillips tips, ensuring reliable performance no matter what kind of fastener you are dealing with. The 6 pieces come in a chrome finish for corrosion resistance and durability over time. With the Wera 05118152001 Precision Screwdriver Set, Sl/Ph, 6 pcs., your work will be more precise than ever before.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 10" adjustable wrench chrome-plated (710)
- PROTO 1/4 in Drive, 12mm Hex Metric Socket, 6 Points (J4712LM)
- STARRETT Bi-Metal Fast Cut Hole Saw 5" (127mm) (FCH0500-G)
- MILWAUKEE TOOL Cordless Combination Kit, 2 Tools, 12V DC (2494-22, 48-11-2411)
- WERA Kraftform Kompakt Turbo I Imperial 1 (WER05057485001)
- WERA External Hexagon Bit 9-7/50", Drive Size: 1/4" , Num. of pieces:1 (05051205001)
- WERA Mixed Bit 3 3/4 in, , Num. of pieces:20 (05073671001)
- WERA Screwdriver Set, Slotted/Phillips, 6 Pc (05032060001)
- WERA Hex, Phillips, Pozidriv(R), Slotted, Spanner, Tamper Resistant Torx(R), Torq Set, Tri Wing Bit 5 in (05059297001)
- WERA Precision Nut Driver Set, 6 Pieces, Metric (05118156001)
- KLEIN TOOLS 8.71" (22.1 cm), Drive Size: 1/4" , Num. of pieces:1 (32305)
- Wera Multi-Bit Screwdrivers