Shop All Screwdriver Sets
Wera
Precision Screwdriver Set, Slotted, 6 pcs
Mfr # 05345270001
Zoro # G3179391
product price: $23.45
/ea
Sold in multiples of 6 for $140.70
$140.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Style Group Slotted, Square
- Screwdriver Tip Style Slotted/Square
- Tip Size 1/16 in, 1/8 in, 5/32 in, 5/64 in, 7/64 in, 9/64 in
- Handle Material Multicomponent
- Handle Design Ergonomic with Rotating Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wera
- MFR # 05345270001
- Zoro # G3179391
- Country of Origin Czechia
- Category Screwdriver Sets
Dimensions
Tip Size | 1/16 in, 1/8 in, 5/32 in, 5/64 in, 7/64 in, 9/64 in |
Sizes Included | Slotted 1.5, 2, 2.5, 3, 3.5, 4mm |
Details
Item | Precision Screwdriver Set |
Tip Style Group | Slotted, Square |
Screwdriver Tip Style | Slotted/Square |
Handle Material | Multicomponent |
Handle Design | Ergonomic with Rotating Cap |
Number of Pieces | 6 |
Screwdriver and Nut Driver Grouping | Screwdriver Sets |
Includes | Slotted 1/16 in x 1-1/2 in , 5/64 in x 2-3/8 in , 7/64 in x 2-3/8 in , 1/8 in x 2-3/8 in , 9/64 in 2-3/8 in , 5/32 in x 2-3/8 in |
Shank Shape | Round |
Finish | Chrome |
Tether Capable | Tether Capable |
Nonsparking | No |
Shank Material | Steel |
ESD Safe | No |
Tether Style | Tether Capable |
Insulated / Uninsulated | Uninsulated |
Material | Plastic with Elastomer Soft Zones |
Description
Precision Screwdriver Set, 1/16 in, 1/8 in, 5/32 in, 5/64 in, 7/64 in, 9/64 in, Number of Pieces 6, ESD Safe No, Includes Slotted 1/16 in x 1-1/2 in , 5/64 in x 2-3/8 in , 7/64 in x 2-3/8 in , 1/8 in x 2-3/8 in , 9/64 in 2-3/8 in , 5/32 in x 2-3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 912 Steam Oxide HSS RHS/RHC 3/8 (11116)
- MITUTOYO Micrometer, Sheet Metal, S-S 0-1"IP65 (389-371-30)
- WESTWARD 1/4", 3/8" Drive Socket Set SAE, Metric 70 Pieces 1/4 in to 3/4 in, 4 mm to 19 mm , Chrome (55MT04)
- PROTO 3/4 in Drive Impact Socket 1 11/16 in Size 6 pt Deep Depth, Black Oxide (J07527L)
- WERA Precision Screwdriver Set, Ball Hex, Metric, 5 pcs (05345275001)
- WERA Precision Screwdriver Set, Torx(R), 7 pcs (05345276001)
- WERA Screwdriver Set, Slotted/Phillips, 6 pcs, Square (05347778001)
- WERA Precision Screwdriver Set, Hex, SAE, 8 pcs (05345274001)
- WERA Screwdriver Set, Slotted/Phillips, 5 Pc (05345248001)
- WERA Precision Screwdriver Set, Torx(R), 6 pcs (05345277001)
- CENTURY DRILL & TOOL Screwdriver Set, 6 pcs (72196)
- Wera Screwdriver Sets