Shop All Screwdriver Sets
Wera
Precision Screwdriver Set, Hex, SAE, 8 pcs
Mfr # 05345274001
Zoro # G3508075
product price: $20.99
/ea
Sold in multiples of 6 for $125.94
$125.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Hex
- Screwdriver Tip Style Hex
- Tip Size 0.028 in, 0.035 in, 0.050 in, 1/16 in, 1/8 in, 3/32 in, 5/64 in, 7/64 in
- Handle Material Multicomponent
- Handle Design Ergonomic with Rotating Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wera
- MFR # 05345274001
- Zoro # G3508075
- Country of Origin Czechia
- Category Screwdriver Sets
Dimensions
Tip Size | 0.028 in, 0.035 in, 0.050 in, 1/16 in, 1/8 in, 3/32 in, 5/64 in, 7/64 in |
Details
Item | Precision Screwdriver Set |
Tip Style Group | Hex |
Screwdriver Tip Style | Hex |
Handle Material | Multicomponent |
Handle Design | Ergonomic with Rotating Cap |
Number of Pieces | 8 |
Tether Capable | Tether Capable |
Includes | Hex Plus(R) 0.028 in x 1-1/2 in , 0.035 in x 1-1/2 in , 0.050 in x 1-1/2 in , 1/16 in x 2-3/8 in , 5/64 in x 2-3/8 in , 3/32 in x 2-3/8 in , 7/64 in x 2-3/8 in , 1/8 in x 2-3/8 in |
Finish | Chrome |
Shank Material | Steel |
Screwdriver and Nut Driver Grouping | Screwdriver Sets |
ESD Safe | No |
Nonsparking | No |
Shank Shape | Round |
Tether Style | Tether Capable |
Insulated / Uninsulated | Uninsulated |
Material | Plastic with Elastomer Soft Zones |
Description
Precision Screwdriver Set, 0.028 in, 0.035 in, 0.050 in, 1/16 in, 1/8 in, 3/32 in, 5/64 in, 7/64 in, Number of Pieces 8, ESD Safe No, Includes Hex Plus(R) 0.028 in x 1-1/2 in , 0.035 in x 1-1/2 in , 0.050 in x 1-1/2 in , 1/16 in x 2-3/8 in , 5/64 in x 2-3/8 in , 3/32 in x 2-3/8 in , 7/64 in x 2-3/8 in , 1/8 in x 2-3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STORM Micrometer, 5" (3M105-00)
- SUPERCUT 144-inch x 1.25-inch x 0.042 x 8-12 TPI Premium Bimetal Blade (202601)
- MILWAUKEE TOOL 1-3/8 in. OPEN-LOK Japanese Tooth PRO-CURVE Hardwood-Cutting Oscillating Multi-Tool Blade (3 pk) (49-25-1133)
- CLEVELAND Straight Flute Hand Tap, Taper 4 Flutes (C54675)
- WERA Precision Screwdriver Set, Hex, Metric, 7 pcs (05345273001)
- WERA Security Screwdriver Set, Torx(R), 6 Pc (05138250001)
- WERA Precision Screwdriver Set, Torx(R), 7 pcs (05345276001)
- WERA ESD Screwdriver Set, Slotted/Phillips, 6 pcs (05030170001)
- WERA Precision Screwdriver Set, Torx(R), 6 pcs (05345277001)
- WERA Precision Screwdriver Set, Slotted, 6 pcs (05345270001)
- EXCEL BLADES Precision Screwdriver Set, Chrome Plated Swivel-Head Handles 6pcs, 3pk (55662)
- Wera Screwdriver Sets