Shop All Screwdrivers
Wera
Precision Screwdriver 3.5mm Round
Mfr # 05118012001
Zoro # G2209426
product price: $3.99
/ea
Sold in multiples of 10 for $39.90
$39.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Screwdriver Tip Style Slotted
- Tip Size 3.5mm
- Handle Material Multicomponent
- Handle Design Ergonomic with Antiroll and Rotating Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wera
- MFR # 05118012001
- Zoro # G2209426
- Country of Origin Czechia
- Category Screwdrivers
Dimensions
Tip Size | 3.5mm |
Shank Length | 3 1/4 in |
Overall Length | 7 1/4 in |
Details
Item | Precision Screwdriver |
Tip Style Group | Slotted |
Screwdriver Tip Style | Slotted |
Handle Material | Multicomponent |
Handle Design | Ergonomic with Antiroll and Rotating Cap |
Insulated | No |
Shank Material | Alloy Steel |
Finish | Chrome with Black Tip |
Nonsparking | No |
ESD Safe | No |
Screwdriver and Nut Driver Grouping | Screwdrivers |
Shank Shape | Round |
Tip Style | Slotted |
Tether Capable | Tether Capable |
Material | Plastic with Elastomer Soft Zones |
Tether Style | Tether Capable |
Description
Precision Screwdriver, Tip Size 3.5mm, Slotted, Overall Length 7 1/4 in, ESD Safe No, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 11/16 Inch Stubby Combination Wrench (18051)
- STANLEY Hobby Knife (10-401)
- DRILL AMERICA m33x2 Carbon Steel Hex Die (DWTMHX33X2)
- AVEN Pliers Flat, Nose, 5", Smooth Jaws (10304)
- WERA Screwdriver 9/64 in Round (5110002001)
- WERA Insulated Slotted Screwdriver 5/16 in Round (05006130001)
- WERA General Purpose Torx Screwdriver T8 Round (05028048001)
- WERA General Purpose Torx Screwdriver T40 Round (05028056001)
- WERA Ball End Precision Hex Screwdriver 2 mm Round (05118092001)
- WERA Screwdriver 1/8 in Round (5008008001)
- WIHA No.1 X 60Mm Pozidriv Precision Scrwdrvr Pozidriv(R) #1 (26210)
- Wera Screwdrivers