Shop All Screwdrivers
Wera
Precision Screwdriver 1.5mm Round
Mfr # 05118066001
Zoro # G0629316
product price: $4.99
/ea
Sold in multiples of 5 for $24.95
$24.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Hex
- Tip Size 1.5mm
- Handle Material Multicomponent
- Handle Design Ergonomic with Antiroll and Rotating Cap
- Shank Length 2 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wera
- MFR # 05118066001
- Zoro # G0629316
- Country of Origin Czechia
- Category Screwdrivers
Dimensions
Tip Size | 1.5mm |
Shank Length | 2 1/4 in |
Overall Length | 6 3/8 in |
Details
Item | Precision Screwdriver |
Tip Style Group | Hex |
Handle Material | Multicomponent |
Handle Design | Ergonomic with Antiroll and Rotating Cap |
Shank Shape | Round |
Tether Capable | Tether Capable |
Tip Style | Hex Plus |
Finish | Chrome with Black Tip |
Shank Material | Alloy Tool Steel |
Material | Plastic with Elastomer Soft Zones |
Tether Style | Tether Capable |
Description
Precision Screwdriver, Tip Size 1.5mm, Hex Plus, Overall Length 6 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/4 Inch Pin Punch (66057)
- DEWALT Hexagonal Hole Flange (N134467)
- NOTCH Quick Cinch Chainsaw Lanyard 25mm (NQCCL-25mm)
- AMERICAN FORGE & FOUNDRY 3-1/2" Drive, 3-1/2" 6 Points (18510)
- WERA Screwdriver 5/32 in Round (5110005001)
- WERA General Purpose Torx Screwdriver T5 Round (05118181001)
- WERA General Purpose Torx Screwdriver T8 Round (05118184001)
- WERA General Purpose Torx Screwdriver T27 Round (05028054001)
- WERA Screwdriver 1/4 in Round (05110008001)
- WERA ESD-Safe Precision Slotted Screwdriver 3/32 in Round (05030104001)
- JONARD TOOLS Screwdriver 1/4 in Round (SDSC-14)
- Wera Screwdrivers and Nutdrivers