Shop All Screwdrivers
Wera
Precision Screwdriver 1.5mm Round
Mfr # 05118002001
Zoro # G2470833
product price: $4.59
/ea
Sold in multiples of 10 for $45.90
$45.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Screwdriver Tip Style Slotted
- Tip Size 1.5mm
- Handle Material Multicomponent
- Handle Design Ergonomic with Antiroll and Rotating Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wera
- MFR # 05118002001
- Zoro # G2470833
- Country of Origin Czechia
- Category Screwdrivers
Dimensions
Tip Size | 1.5mm |
Shank Length | 1 3/8 in |
Overall Length | 5 1/4 in |
Details
Item | Precision Screwdriver |
Tip Style Group | Slotted |
Screwdriver Tip Style | Slotted |
Handle Material | Multicomponent |
Handle Design | Ergonomic with Antiroll and Rotating Cap |
Insulated | No |
Finish | Chrome with Black Tip |
Tip Style | Slotted |
Tether Capable | Tether Capable |
Shank Material | Alloy Steel |
Screwdriver and Nut Driver Grouping | Screwdrivers |
Nonsparking | No |
ESD Safe | No |
Shank Shape | Round |
Tether Style | Tether Capable |
Description
Precision Screwdriver, Tip Size 1.5mm, Slotted, Overall Length 5 1/4 in, ESD Safe No, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 137-inch x 1-inch x 0.035 x 14 TPI Carbon Tool Steel Blade (204100)
- KRAFT TOOL Straight Arrow Control Joint Groo, 60"x4 (CC005W-150)
- WESTWARD Locking C-Clamp, 12", 3-37/64" Cap. (45W340)
- PALADIN Technician Installation Tool Kit (52050393)
- WERA ESD-Safe Precision Phillips Screwdriver #0 Round (05030111001)
- WERA ESD-Safe Precision Slotted Screwdriver 9/64 in Round (05030106001)
- WERA Screwdriver T8 Round (05028003001)
- WERA Screwdriver 5/16 in Round (5110011001)
- WERA Insulated Slotted Screwdriver 5/16 in Round (05006130001)
- WERA Insulated Phillips Screwdriver #4 Round (05006158001)
- BETA Screwdriver, Extra-Short, 30mm (012620106)
- Wera Screwdrivers