Shop All Screwdrivers
Wera
Precision Screwdriver #1 Round
Mfr # 05118024001
Zoro # G0090347
Sold in multiples of 10 for $44.90
$44.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Style Group Phillips
- Screwdriver Tip Style Phillips
- Handle Material Multicomponent
- Handle Design Ergonomic with Rotating Cap
- Shank Length 3 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wera
- MFR # 05118024001
- Zoro # G0090347
- Country of Origin Czechia
- Category Screwdrivers
Dimensions
Tip Size | #1 |
Shank Length | 3 1/8 in |
Overall Length | 7 in |
Details
Item | Precision Screwdriver |
Tip Style Group | Phillips |
Screwdriver Tip Style | Phillips |
Handle Material | Multicomponent |
Handle Design | Ergonomic with Rotating Cap |
Tip Style | Phillips |
Finish | Chrome with Black Tip |
Screwdriver and Nut Driver Grouping | Screwdrivers |
ESD Safe | No |
Shank Material | Alloy Steel |
Nonsparking | No |
Insulated | No |
Tether Capable | Tether Capable |
Shank Shape | Round |
Tether Style | Tether Capable |
Description
Precision Screwdriver, Tip Size #1, Phillips, Overall Length 7 in, ESD Safe No, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENWORKS PRO 80.0V Li-Ion Battery, 4.0Ah Capacity (GBA80400)
- CEDARBERG Snap-Loc Systems ™ 1/4 System Hose to Hose Y Pac of 2 (8525-100A)
- MAKITA Router Bit 3/8" Rabbet, 2 Flute, 1/4" SH, Carbide-Tipped (733124-2A)
- ABB OHYS2PJ, SEL HDL RED/YEL DR MNT SNAP-ON (OHYS2PJ)
- WERA Precision Screwdriver #00 Round (05118020001)
- WERA Precision Screwdriver 0.028 in Round (05345284001)
- WERA Screwdriver 9/64 in Round (5110002001)
- WERA ESD-Safe Precision Slotted Screwdriver 1/16 in Round (05030101001)
- WERA Insulated Square Screwdriver #2 Round (05004781001)
- WERA Screwdriver T6 Round (05028001001)
- WESTWARD General Purpose Square Screwdriver #1 Round (401M47)
- Wera Screwdrivers