Shop All Screwdrivers
Wera
Precision Screwdriver 0.9mm Round
Mfr # 05118062001
Zoro # G0655313
product price: $5.35
/ea
Sold in multiples of 5 for $26.75
$26.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Hex
- Screwdriver Tip Style Hex
- Tip Size 0.9mm
- Handle Material Multicomponent
- Handle Design Ergonomic with Antiroll and Rotating Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wera
- MFR # 05118062001
- Zoro # G0655313
- Country of Origin Czechia
- Category Screwdrivers
Dimensions
Tip Size | 0.9mm |
Shank Length | 1 5/8 in |
Overall Length | 5 1/4 in |
Details
Item | Precision Screwdriver |
Tip Style Group | Hex |
Screwdriver Tip Style | Hex |
Handle Material | Multicomponent |
Handle Design | Ergonomic with Antiroll and Rotating Cap |
ESD Safe | No |
Nonsparking | No |
Shank Material | Alloy Steel |
Insulated | No |
Finish | Chrome with Black Tip |
Screwdriver and Nut Driver Grouping | Screwdrivers |
Tether Capable | Tether Capable |
Tip Style | Hex Plus |
Shank Shape | Round |
Material | Plastic with Elastomer Soft Zones |
Tether Style | Tether Capable |
Description
Precision Screwdriver, Tip Size 0.9mm, Hex Plus, Overall Length 5 1/4 in, ESD Safe No, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 6mm Size (88306)
- MITUTOYO Dial Test Indicator Set, Hori, 0to0.030 In (513-412-10T)
- DEWALT 7/16" x 12" Black Oxide Drill Bit (DW1612)
- PELICAN Olive Drab Green Protective Case, 22"L x 13.8"W x 9"D (1510NF)
- WERA Insulated Slotted Screwdriver 5/16 in Round (05006135001)
- WERA Screwdriver 5/16 in Round (5110011001)
- WERA Screwdriver 1/2 in Round (5110105001)
- WERA Screwdriver #4 Round (5117687001)
- WERA Screwdriver 5/32 in Round (5008027001)
- WERA General Purpose Torx Screwdriver T15 Round (05028051001)
- URREA Amber Screwdriver 1/8"X5" Cabinet (9625)
- Wera Screwdrivers and Nutdrivers