Shop All Screwdrivers
Wera
Precision Screwdriver 0.028 in Round
Mfr # 05345284001
Zoro # G1274436
product price: $4.39
/ea
Sold in multiples of 5 for $21.95
$21.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Style Group Hex
- Screwdriver Tip Style Hex
- Tip Size 0.028 in
- Handle Material Multicomponent
- Handle Design Ergonomic with Antiroll and Rotating Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wera
- MFR # 05345284001
- Zoro # G1274436
- Country of Origin Czechia
- Category Screwdrivers
Dimensions
Tip Size | 0.028 in |
Shank Length | 1 5/8 in |
Overall Length | 5 1/4 in |
Details
Item | Precision Screwdriver |
Tip Style Group | Hex |
Screwdriver Tip Style | Hex |
Handle Material | Multicomponent |
Handle Design | Ergonomic with Antiroll and Rotating Cap |
Nonsparking | No |
Shank Shape | Round |
Shank Material | Alloy Steel |
Insulated | No |
Tether Capable | Tether Capable |
Finish | Chrome with Black Tip |
Tip Style | Hex Plus |
ESD Safe | No |
Screwdriver and Nut Driver Grouping | Screwdrivers |
Material | Plastic /Elastomer |
Tether Style | Tether Capable |
Description
Precision Screwdriver, Tip Size 0.028 in, Hex Plus, Overall Length 5 1/4 in, ESD Safe No, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Pull handle, antistatic plastic, 136 mm long, mounting holes 117 mm (K0190.111170824)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 21/32 (44242)
- ZORO SELECT 11/32" Carbide TiALN 118 Deg. Jobber Length Drill Bit (450-103438B)
- KENNEDY Drawer Liner, Black, Polyester, PK8 (84348)
- WERA Screwdriver 1/4 in Round (05110008001)
- WERA ESD-Safe Precision Slotted Screwdriver 9/64 in Round (05030106001)
- WERA Screwdriver TR9 Round (05028033001)
- WERA Demolition Screwdriver #1 Hex with Hex Bolster (05017005001)
- WERA Screwdriver T10 Round (05028005001)
- WERA Screwdriver #2 Round (5008720001)
- SURTEK Bi-Material Screwdriver Round Shank Flat Tip 5/16X6 in. (D206)
- Wera Screwdrivers