Shop All Nut Driver Sets
Wera
Precision Nut Driver Set, 8 Pieces, Metric
Mfr # 05345278001
Zoro # G2460376
product price: $32.99
/ea
Sold in multiples of 6 for $197.94
$197.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Number of Pieces 8
- Nut Driver Shank Style Solid Round
- Nut Driver Handle Design Ergonomic with Rotating Cap
- Magnetic/Nonmagnetic Nonmagnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wera
- MFR # 05345278001
- Zoro # G2460376
- Country of Origin Czechia
- Category Nut Driver Sets
Dimensions
Nut Driver Shank Length | 2-3/8 in |
Nut Driver Hex Size | 6 mm, 2 1/2, 3, 3 1/2, 4, 4 1/2, 5, 5 1/2 |
Nut Driver Overall Length | 5-9/16 in |
Details
SAE or Metric | Metric |
Number of Pieces | 8 |
Nut Driver Shank Style | Solid Round |
Nut Driver Handle Design | Ergonomic with Rotating Cap |
Magnetic/Nonmagnetic | Nonmagnetic |
Nut Driver Handle Color | Black/Green |
Tether Capable | Tether Capable |
ESD Safe | No |
Nut Holding | No |
Nut Driver Handle Material | Multi-Component |
Screwdriver and Nut Driver Grouping | Nut Driver Sets |
Nut Driver Shank Material | Alloy Tool Steel |
Item | Precision Nut Driver Set |
Tether Style | Tether Capable |
Description
Precision Nut Driver Set, ESD Safe No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER 3 Piece Screwdriver Bit Set, 1/4" (35932)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (305699)
- INSIZE Bore Gage, Range 0.800 to 1.000 (2124-E1)
- HHIP Ring Nut & Wrench For KDK-119 5C Collet Bar Holder (3900-5420)
- WERA Nut Driver Set, 5 Pieces, SAE, Hollow, Ins (05345200001)
- WERA Nut Driver Set, 7 Pieces, Metric, Solid (05029510001)
- WERA Nut Driver Set, SAE, Hollow Round, 7 pcs. (05345230001)
- WERA Precision Nut Driver Set, 8 Pieces, SAE (05345279001)
- KLEIN TOOLS Nut Driver Set, Magnetic Nut Drivers, 3-Inch Shaft, 7-Piece (631M)
- WESTWARD Nut Driver, 1/4 in., Hollow, Ergo, Ins, 5 in. (1YXK9)
- WESTWARD Nut Driver, 3/8 in., Hollow, Ins, 5 in. (5UFY1)
- Wera Screwdrivers and Nutdrivers