Shop All Multi-Bit Screwdrivers
Wera
Precision Nut Driver Set, 6 Pieces, Metric
Mfr # 05118156001
Zoro # G2991082
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Material Multi Component Plastic Handle/Alloy Tool Steel Shank
- Finish Chrome
- Number of Pieces 6
- Handle Material Multicomponent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wera
- MFR # 05118156001
- Zoro # G2991082
- Country of Origin Czechia
- Category Multi-Bit Screwdrivers
Dimensions
Nut Driver Shank Length | 1-9/16" to 2-3/8" |
Nut Driver Hex Size | 0.9, 1.3, 1.5, 2.0, 2.5, 3.0mm |
Nut Driver Overall Length | 4-13/16" to 5-9/16" |
Tip Size | 0.9, 1.3mm, 1.5, 2.0, 2.5, 3.0 |
Details
SAE or Metric | Metric |
Material | Multi Component Plastic Handle/Alloy Tool Steel Shank |
Finish | Chrome |
Number of Pieces | 6 |
Handle Material | Multicomponent |
Insulated / Uninsulated | Uninsulated |
Shank Shape | Round |
Features | Hexagon Ballhead, Hexagon |
Tether Capable | Tether Capable |
Nut Driver Handle Material | Multi-Component |
Nut Driver Handle Color | Black/Green |
Item | Precision Screwdriver Set |
Nut Driver Handle Design | Ergonomic with Rotating Cap |
Nut Driver Shank Material | Alloy Tool Steel |
Handle Design | Ergonomic Nonroll w/Rotating Cap |
Shank Material | Alloy Tool Steel |
Nut Driver Shank Style | Solid Round |
Tether Style | Tether Capable |
Tip Style | Assorted |
Description
Precision Screwdriver Set, 0.9, 1.3mm, 1.5, 2.0, 2.5, 3.0, Assorted, Number of Pieces 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 16" Structural Adjustable Wrench (724G)
- IRWIN 8 in L x 18 TPI Bi-Metal (22754OSB818R)
- MICRO 100 Standard, Face Grooving Tool, Square, 0.250" (1/4) Min Bore dia, Groove Width: 0.0200" (FG-250-020X)
- ZORO SELECT Construction Reamer, 15/16 In., 7-1/4 L (13H845)
- WERA Phillips, TORX BO, Slotted, Halfmoon, Hexagon, HIOS Bit 3 3/4 in, Drive Size: 4mm (05073670001)
- WERA Phillips, Slotted Bit 6 in, Drive Size: 1/4 in , Num. of pieces:8 (05360165001)
- WERA Precision Screwdriver Set, Sl/Ph, 6 pcs. (05118152001)
- WERA Phillips, Slotted, Hexagon, External Hexagon Bit 7 1/2 in, Drive Size: 1/4 in , Num. of pieces:8 (05051024001)
- WERA Hex Plus, Phillips, Robertson Square Recess, Slotted, Tamper Resistant Torx(R) Bit 5 1/2 in (05051041001)
- WERA Phillips, Slotted, Square Recess Bit 8 1/2 in, Drive Size: 1/4 in , Num. of pieces:7 (05073661002)
- WIHA Phillips, Slotted, Terminal Bit 9 3/4 in, Drive Size: 6 mm , Num. of pieces:7 (28395)
- Wera Multi-Bit Screwdrivers