Shop All Screwdriver Bits
This Product is Discontinued
Wera
Power Bit, SAE, 5mm, Hios, T7, 2-3/8", PK10 (Discontinued)
Mfr # 05135422001
Zoro # G7540364
This Product is Discontinued
Key Features
- Application - Tools Power
- Bit Style Torx(R)
- Fastening Tool Tip Size T7
- Shank Style Hios
- Hex Shank Size 5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wera
- MFR # 05135422001
- Zoro # G7540364
- Country of Origin Czechia
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T7 |
Hex Shank Size | 5 mm |
Overall Bit Length | 2 3/8 in |
Overall Length | 2-3/8" |
Shank Size | 5mm |
Point Size | T7 |
Tip Size | T7 |
Details
Application - Tools | Power |
Bit Style | Torx(R) |
Fastening Tool Item | Power Bit |
Shank Style | Hios |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Finish | Unfinished |
For Use With | Hios Drive Adaptors |
Impact Rated | No |
Item | Power Bit |
SAE or Metric | SAE |
Material | S2 Steel |
Description
Power Bit, Application - Tools Power, Bit Style Torx(R), Fastening Tool Tip Size T7, Shank Style Hios, Hex Shank Size 5 mm, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 2 3/8 in, SAE, Finish Unfinished, Impact Rated No, For Use With Hios Drive Adaptors, Power Bit, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.