Shop All Screwdriver Bits
Wera
Power Bit, SAE, 4mm, Hios, T9, 1-9/16", PK10
Mfr # 05135435001
Zoro # G7451787
product price: $161.99
/pk 10, $16.20/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Torx(R) Plus
- Fastening Tool Tip Size T9
- Shank Style Hios
- Hex Shank Size 4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wera
- MFR # 05135435001
- Zoro # G7451787
- Country of Origin Czechia
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T9 |
Hex Shank Size | 4 mm |
Overall Bit Length | 1 9/16 in |
Shank Size | 4mm |
Point Size | T9 |
Overall Length | 1-9/16" |
Tip Size | T9 |
Details
Application - Tools | Power |
Bit Style | Torx(R) Plus |
Fastening Tool Item | Power Bit |
Shank Style | Hios |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
SAE or Metric | SAE |
Impact Rated | No |
Item | Power Bit |
Finish | Unfinished |
For Use With | Hios Drive Adaptors |
Material | S2 Steel |
Description
Power Bit, Application - Tools Power, Bit Style Torx(R) Plus, Fastening Tool Tip Size T9, Shank Style Hios, Hex Shank Size 4 mm, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 9/16 in, SAE, Finish Unfinished, Impact Rated No, For Use With Hios Drive Adaptors, Power Bit, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Side Cutters, Linesman, 8-1/2" (PL-208)
- DEWALT 7" Guard (Type 1 wheels) (D284931)
- CRESCENT NICHOLSON 7-1/2" 2 Cut Style 10 Silversmith’s Rifflers (41102)
- MILWAUKEE TOOL 1-3/8 in. OPEN-LOK NITRUS CARBIDE Extreme Multi-Materials Oscillating Multi-Tool Blade (1 pk) (49-25-1571)
- WERA Torsion Bit, SAE, 1/4", Hex, T8, 1", SS (05071030001)
- WERA Plain L Key, 2 mm Tip Size, 6 in Long, 3 in Short (05022602001)
- WERA Torsion Bit, Metric, 1/4", Hex, 2.5mm, 1", SS (05071072001)
- WERA ACR Bit, PH2x50mm, 1/4"Hex, PK10 (05346286001)
- WERA Torx Key, Torx(R), L Shape, TX40 Tip Size (05024168001)
- WERA Torsion Bit, SAE, 1/4", Hex, #2, 1", SS (05071011001)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (492-A-PZDX-5PK)
- Wera Screwdrivers and Nutdrivers