Shop All Screwdriver Bits
Wera
Power Bit, SAE, 4mm, Hios, T2, 1-9/16", PK10
Mfr # 05135431001
Zoro # G7574707
product price: $161.99
/pk 10, $16.20/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Fastening Tool Tip Size T2
- Shank Style Hios
- Hex Shank Size 4 mm
- Overall Bit Length 1 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wera
- MFR # 05135431001
- Zoro # G7574707
- UPC # 04013288113153
- Country of Origin Czechia
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T2 |
Hex Shank Size | 4 mm |
Overall Bit Length | 1 9/16 in |
Point Size | T2 |
Shank Size | 4mm |
Overall Length | 1-9/16" |
Details
Application - Tools | Power |
Bit Style | Torx(R) Plus |
Fastening Tool Item | Power Bit |
Shank Style | Hios |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Item | Power Bit |
SAE or Metric | SAE |
Finish | Unfinished |
For Use With | Hios Drive Adaptors |
Impact Rated | No |
Material | S2 Steel |
Description
Power Bit, Application - Tools Power, Bit Style Torx(R) Plus, Fastening Tool Tip Size T2, Shank Style Hios, Hex Shank Size 4 mm, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 9/16 in, SAE, Finish Unfinished, Impact Rated No, For Use With Hios Drive Adaptors, Power Bit, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Handle Magnet, Steel, 50 lb, 2Lx3/4Wx2H (7213)
- MASTER APPLIANCE Heat Blower, Electric Powered, 240V AC, Fixed Temp. Setting, 2,160 W Watt, Loop Handle (AH-752)
- CLEVELAND Screw Machine Drill Bit, 11/16 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04632)
- STAHLWILLE TOOLS Combination Wrench OPEN-BOX Size 15/16 " L.280 mm (40484646)
- WERA Insulated Screwdriver Bit, SAE, 9mm, Hex (05003402001)
- WERA Torsion Bit, SAE, 1/4", Hex, T10, 1", SS (05071032001)
- WERA Torsion Bit, SAE, 1/4", Hex, #2, 1", PK2 (05073335001)
- WERA Power Bit, Metric, 1/4", Hex, 10mm, 2" (05066694001)
- WERA Torsion Bit, SAE, 1/4", Hex, #3, 2", S2 Steel (05059534001)
- WERA Insulated Screwdriver Bit, SAE, 9mm, Hex (05003463001)
- TITAN Metric Hex Bit Set, 13 pcs. (16112)
- Wera Screwdrivers and Nutdrivers