Shop All Screwdriver Bits
Wera
Power Bit, SAE, 4mm, Hios, #00, 2-3/8", PK10
Mfr # 05135281001
Zoro # G7592383
product price: $41.35
/pk 10, $4.14/ea
$41.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Phillips
- Fastening Tool Tip Size #00
- Shank Style Hios
- Hex Shank Size 4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wera
- MFR # 05135281001
- Zoro # G7592383
- Country of Origin Czechia
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #00 |
Hex Shank Size | 4 mm |
Overall Bit Length | 2 3/8 in |
Point Size | #00 |
Overall Length | 2-3/8" |
Shank Size | 4mm |
Tip Size | #00 |
Details
Application - Tools | Power |
Bit Style | Phillips |
Fastening Tool Item | Power Bit |
Shank Style | Hios |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Item | Power Bit |
Finish | Unfinished |
For Use With | Hios Drive Adaptors |
SAE or Metric | SAE |
Impact Rated | No |
Material | S2 Steel |
Description
Power Bit, Application - Tools Power, Bit Style Phillips, Fastening Tool Tip Size #00, Shank Style Hios, Hex Shank Size 4 mm, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 2 3/8 in, SAE, Finish Unfinished, Impact Rated No, For Use With Hios Drive Adaptors, Power Bit, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS T-Handle Hex Wrench, 2Mm (BND13252)
- GEARWRENCH 1/2" Drive Bolt Biter™ Impact Deep Extraction Socket 24mm- [15/16-"] (86078)
- CENTURY DRILL & TOOL Portable Band Saw Blade, 44-7/8 in., 24T (15724)
- CHICAGO PNEUMATIC 6" Air Dual-Action Sander 10000 rpm (CP870)
- WERA Insulated Screwdriver Bit, SAE, 9mm, Hex (05003400001)
- WERA Power Bit, SAE, 1/4", Hex, 5/32", 3-1/2", SS (05071107001)
- WERA Torx Key, Torx(R), L Shape, TX40 Tip Size (05024168001)
- WERA Power Bit, SAE, 1/4", Hex, T30, 3-1/2", SS (05071094001)
- WERA Torsion Bit, SAE, 1/4", Hex, T40, 1", SS (05071038001)
- WERA Drywall Bit, SAE, 1/4", Hex, #2, 1", S2 Steel (05135008001)
- ZORO SELECT 2X1X1/4 SQUARE RECESS INSERT BIT PLAIN (29-050)
- Wera Screwdriver Bits