Shop All Screwdriver Bits
Wera
Power Bit, SAE, 4mm, Halfmoon, #1, PK10
Mfr # 05135277001
Zoro # G7541073
$44.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Phillips
- Fastening Tool Tip Size #1
- Shank Style Halfmoon
- Hex Shank Size 4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wera
- MFR # 05135277001
- Zoro # G7541073
- UPC # 04013288112798
- Country of Origin Czechia
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #1 |
Hex Shank Size | 4 mm |
Overall Bit Length | 2 33/64 in |
Overall Length | 2-33/64" |
Point Size | #1 |
Shank Size | 4mm |
Tip Size | #1 |
Details
Application - Tools | Power |
Bit Style | Phillips |
Fastening Tool Item | Power Bit |
Shank Style | Halfmoon |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Item | Power Bit |
Impact Rated | No |
Finish | Unfinished |
SAE or Metric | SAE |
For Use With | D-Drive Adaptors |
Material | S2 Steel |
Description
Power Bit, Application - Tools Power, Bit Style Phillips, Fastening Tool Tip Size #1, Shank Style Halfmoon, Hex Shank Size 4 mm, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 2 33/64 in, SAE, Finish Unfinished, Impact Rated No, For Use With D-Drive Adaptors, Power Bit, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALLTOWN 5x2 Margin Trowel (97)
- HUSQVARNA Core Bit, 2" Bit Dia., 14" Drill Depth (B10-2)
- HHIP 3/8-16 X 6" Long Alloy Steel Stud (3436-3391)
- DRILL AMERICA 5/8" HSS Reduced Shank Drill Bit 3/8" Shank, Overall Length: 6" (D/ARSD3/8X5/8)
- WERA Torsion Bit, SAE, 1/4", Hex, #1, 1", S2 Steel (05134940001)
- WERA Power Bit, SAE, 1/4", Hex, 5/32", 3-1/2", SS (05071107001)
- WERA Torx Key, Torx(R), L Shape, TX40 Tip Size (05024168001)
- WERA Harpoon Bit, Phillips Screws, 2x70mm, PK10 (05160895001)
- WERA Power Bit, SAE, 4mm, Hios, #00, 2-3/8", PK10 (05135281001)
- WERA Torsion Bit, SAE, 1/4", Hex, T10, 1", SS (05071032001)
- APEX TOOL GROUP Torsion Bit, Metric, 7/16", Hex, 3mm, PK5 (SZ-7-3MM-5PK)
- Wera Screwdrivers and Nutdrivers