Shop All Screwdriver Bits
Wera
Power Bit, SAE, 4mm, Halfmoon, #1, PK10
Mfr # 05135276001
Zoro # G7626814
product price: $40.69
/pk 10, $4.07/ea
$40.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Phillips
- Fastening Tool Tip Size #1
- Shank Style Halfmoon
- Hex Shank Size 4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wera
- MFR # 05135276001
- Zoro # G7626814
- UPC # 04013288112781
- Country of Origin Czechia
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #1 |
Hex Shank Size | 4 mm |
Overall Bit Length | 1 47/64 in |
Shank Size | 4mm |
Point Size | #1 |
Overall Length | 1-47/64" |
Tip Size | #1 |
Details
Application - Tools | Power |
Bit Style | Phillips |
Fastening Tool Item | Power Bit |
Shank Style | Halfmoon |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Finish | Unfinished |
For Use With | D-Drive Adaptors |
Item | Power Bit |
Impact Rated | No |
SAE or Metric | SAE |
Material | S2 Steel |
Description
Power Bit, Application - Tools Power, Bit Style Phillips, Fastening Tool Tip Size #1, Shank Style Halfmoon, Hex Shank Size 4 mm, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 47/64 in, SAE, Finish Unfinished, Impact Rated No, For Use With D-Drive Adaptors, Power Bit, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XCELITE Replacement Sas3210 Combination (SAS3210TRB)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 5.00mm (112205000)
- INSIZE Outside Micrometer, Ratchet Thimble (3203-9A)
- EREM Tweezer, Fine Tip, Curved, Swiss (7SA)
- WERA Torsion Bit, SAE, 1/4", Hex, T15, 1", SS (05071033001)
- WERA Power Bit, SAE, 1/4", Hex, T15, 3-1/2", SS (05071090001)
- WERA Insulated Screwdriver Bit, SAE, 9mm, Hex, #1 (05003411001)
- WERA Torsion Bit, SAE, 1/4", Hex, #1, 1", S2 Steel (05134940001)
- WERA Torsion Bit, SAE, 1/4", Hex, T20, 1", SS (05071034001)
- WERA Harpoon Bit, Phillips Screws, 2x50mm, PK10 (05160901001)
- APEX TOOL GROUP Torsion Bit, SAE, 5/16", Hex, #4, 1-1/4", PK5 (480-4X-5PK)
- Wera Screwdrivers and Nutdrivers