Shop All Screwdriver Bits
Wera
Power Bit, SAE, 1/4", Hex, T30, 3-1/2", SS
Mfr # 05071094001
Zoro # G0270636
original price:
$7.85
8% off
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Torx(R)
- Fastening Tool Tip Size T30
- Shank Style Hex
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wera
- MFR # 05071094001
- Zoro # G0270636
- UPC # 04013288115584
- Country of Origin Czechia
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T30 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 3 1/2 in |
Overall Length | 3-1/2" |
Point Size | T30 |
Shank Size | 1/4" |
Tip Size | T30 |
Details
Application - Tools | Power |
Bit Style | Torx(R) |
Fastening Tool Item | Power Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | Stainless Steel |
SAE or Metric | SAE |
Impact Rated | No |
Item | Power Bit |
For Use With | 1/4 in Adaptors |
Finish | Unfinished |
Material | Stainless Steel |
Description
Power Bit, Application - Tools Power, Bit Style Torx(R), Fastening Tool Tip Size T30, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material Stainless Steel, Overall Bit Length 3 1/2 in, SAE, Finish Unfinished, Impact Rated No, For Use With 1/4 in Adaptors, Power Bit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Tile Cutting Pliers, 8 In, Orange, Carbide (13P558)
- PROTO 1/4 in Drive Socket Set Metric, SAE 51 Pieces 5/32 in to 9/16 in, 4 mm to 13 mm , Chrome (J47351S)
- XCELITE Tool Case, 86 Slot, Polyethylene, Blk (TCMB100MT)
- WESTWARD Nut Driver, 9.0mm, Hollow, Fluted, 3 in. (10J246)
- WERA Insulated Screwdriver Bit, SAE, 9mm, Hex (05003400001)
- WERA Power Bit, SAE, 1/4", Hex, #3, 3-1/2", SS (05071099001)
- WERA Torsion Bit, SAE, 1/4", Hex, T20, 1", S2 Steel (05066104001)
- WERA Drywall Bit, SAE, 1/4", Hex, #2, 1", S2 Steel (05135008001)
- WERA Harpoon Bit, Phillips Screws, 2x50mm, PK10 (05160901001)
- WERA Torsion Bit, SAE, 1/4", Hex, #1, 2", S2 Steel (05059530001)
- BONDHUS 13 Piece Metric Smart Box - with Handle (0715732094)
- Wera Screwdrivers and Nutdrivers