Shop All Screwdriver Bits
Wera
Power Bit, SAE, 1/4", Hex, T15, 3-1/2", SS
Mfr # 05071090001
Zoro # G2283626
product price: $7.85
/ea
$7.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Torx(R)
- Fastening Tool Tip Size T15
- Shank Style Hex
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wera
- MFR # 05071090001
- Zoro # G2283626
- UPC # 04013288115553
- Country of Origin Czechia
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T15 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 3 1/2 in |
Point Size | T15 |
Shank Size | 1/4" |
Overall Length | 3-1/2" |
Tip Size | T15 |
Details
Application - Tools | Power |
Bit Style | Torx(R) |
Fastening Tool Item | Power Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | Stainless Steel |
Impact Rated | No |
Finish | Unfinished |
For Use With | 1/4 in Adaptors |
Item | Power Bit |
SAE or Metric | SAE |
Material | Stainless Steel |
Description
Power Bit, Application - Tools Power, Bit Style Torx(R), Fastening Tool Tip Size T15, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material Stainless Steel, Overall Bit Length 3 1/2 in, SAE, Finish Unfinished, Impact Rated No, For Use With 1/4 in Adaptors, Power Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 14-654 Steel Stakes, Round 24" (10/Pkg) (14-654)
- DRILL AMERICA .3120 HSS Dowel Pin Reamer (DWRRDP.3120)
- AIRCAT 1/4 in. 30 Deg FLEX HEAD RATCHET (811)
- CLE-LINE 135° Heavy-Duty TiN-Tipped Cobalt Jobber Length Drill Cle-Line 1501-TT TiN Tipped HSS-CO RHS/RHC #48 (C66102)
- WERA Power Bit, SAE, 4mm, Hios, T5, 1-9/16", PK10 (05135404001)
- WERA Torx Key, Torx(R), L Shape, TX30 Tip Size (05024167001)
- WERA Insulated Screwdriver Bit, SAE, 9mm, Hex (05003402001)
- WERA Torsion Bit, SAE, 1/4", Hex, #3, 1", S2 Steel (05056404001)
- WERA Torsion Bit, SAE, 1/4", Hex, #2, 1", SS (05071021001)
- WERA Torsion Bit, Metric, 1/4", Hex, 0.8mm, 1" (05071000001)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (49-B-TX-15-H-5PK)
- Wera Screwdrivers and Nutdrivers