Shop All Screwdriver Bits
Wera
Power Bit, SAE, 1/4", Hex, 3/32", 3-1/2", SS
Mfr # 05071105051
Zoro # G2651284
original price:
$7.29
6% off
new price: $6.79
/ea
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Hex
- Fastening Tool Tip Size 3/32 in
- Shank Style Hex
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wera
- MFR # 05071105051
- Zoro # G2651284
- Country of Origin Czechia
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 3/32 in |
Hex Shank Size | 1/4 in |
Overall Bit Length | 3 1/2 in |
Overall Length | 3-1/2" |
Point Size | 3/32" |
Shank Size | 1/4" |
Tip Size | 3/32" |
Details
Application - Tools | Power |
Bit Style | Hex |
Fastening Tool Item | Power Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | Stainless Steel |
Finish | Diamond Coated |
SAE or Metric | SAE |
Item | Power Bit |
Impact Rated | No |
For Use With | 1/4 in Adaptors |
Material | Stainless Steel |
Description
The WERA 05071105051 Power Bit is a must-have for any handyman. This power bit is the perfect tool to have on hand when you need to drive screws into small or confined spaces. The power bit has a hex shank that fits 1/4" hex tools, including ratchets and impact drivers. Made of stainless steel, this 3 1/2 in. long power bit can be used with the impact driver or ratchet wrench. With a diamond coated finish, it provides better wear resistance and will not strip fasteners. It comes with an overall length of 3 1/2 in., which makes it easy to reach into tight spaces while driving screws. The WERA Power Bit is the tool you will want to have on hand when working with small parts or confined spaces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Air Belt Sander, Industrial, 1.2 HP, 1 In. (11476)
- KRAFT TOOL Stainless Steel Cement Edg, 6" x 6" 1/8"R (CF136PF)
- ZORO SELECT Drill Bushing, P, Drill Size 3/16 In (P204FT)
- MAKITA X-LOCK 5" Turbo Rim Diamond Blade (E-07244)
- WERA Torsion Bit, Metric, 1/4", Hex, 5mm, 1", SS (05071075001)
- WERA Power Bit, SAE, 4mm, Hios, T5, 1-9/16", PK10 (05135404001)
- WERA Power Bit, SAE, 4mm, Hios, #00, 2-3/8", PK10 (05135281001)
- WERA Power Bit, SAE, 1/4", Hex, #1, 3-1/2", SS (05071097001)
- WERA Torsion Bit, SAE, 1/4", Hex, T30, 1", S2 Steel (05066108001)
- WERA Torsion Bit, SAE, 1/4", Hex, T10, 1", S2 Steel (05066100001)
- VEGA Phillips 3 Socket Bit x 2 5/8" - 3/8 Sq (267P3SK)
- Wera Screwdrivers and Nutdrivers