Shop All Screwdriver Bits
Wera
Power Bit, SAE, 1/4", Hex, 3/16", 3-1/2", SS
Mfr # 05071108001
Zoro # G1033383
original price:
$9.13
19% off
new price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Hex
- Fastening Tool Tip Size 3/16 in
- Shank Style Hex
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wera
- MFR # 05071108001
- Zoro # G1033383
- UPC # 04013288115706
- Country of Origin Czechia
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 3/16 in |
Hex Shank Size | 1/4 in |
Overall Bit Length | 3 1/2 in |
Overall Length | 3-1/2" |
Shank Size | 1/4" |
Point Size | 3/16" |
Tip Size | 3/16" |
Details
Application - Tools | Power |
Bit Style | Hex |
Fastening Tool Item | Power Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | Stainless Steel |
For Use With | 1/4 in Adaptors |
SAE or Metric | SAE |
Finish | Diamond Coated |
Impact Rated | No |
Item | Power Bit |
Material | Stainless Steel |
Description
Power Bit, Application - Tools Power, Bit Style Hex, Fastening Tool Tip Size 3/16 in, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material Stainless Steel, Overall Bit Length 3 1/2 in, SAE, Finish Diamond Coated, Impact Rated No, For Use With 1/4 in Adaptors, Power Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Torsion Bit, SAE, 1/4", Hex, T27, 1", S2 Steel (J60516)
- WESTWARD Square Hand File, 6 In, 33/35 TPI (12F791)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC 10.00mm (46488)
- DRILL AMERICA #53 Solid Carbide Drill Bit (DMOD53)
- WERA Power Bit, SAE, 1/4", Hex, #3, 3-1/2", SS (05071083001)
- WERA Power Bit, Metric, 1/4", Hex, 6mm, 3-1/2", SS (05071104001)
- WERA Hex-Plus Bit, 3mm x 50mm, PK10 (05059605001)
- WERA Torx Key, Torx(R), L Shape, TX40 Tip Size (05024168001)
- WERA Torsion Bit, SAE, 1/4", Hex, T27, 1", SS (05071036001)
- WERA Power Bit, Metric, 1/4", Hex, 10mm, 2" (05066694001)
- DEWALT #1 Phillips 1" Insert Bit Tips (DW2021)
- Wera Screwdrivers and Nutdrivers