Shop All Screwdriver Bits
Wera
Power Bit, SAE, 1/4", Hex, #3, 3-1/2", SS
Mfr # 05071083001
Zoro # G0296755
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Fastening Tool Tip Size #3
- Shank Style Hex
- Hex Shank Size 1/4 in
- Overall Bit Length 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wera
- MFR # 05071083001
- Zoro # G0296755
- Country of Origin Czechia
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #3 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 3 1/2 in |
Point Size | #3 |
Overall Length | 3-1/2" |
Shank Size | 1/4" |
Tip Size | #3 |
Details
Application - Tools | Power |
Bit Style | Phillips |
Fastening Tool Item | Power Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | Stainless Steel |
Impact Rated | No |
Item | Power Bit |
SAE or Metric | SAE |
Finish | Unfinished |
For Use With | 1/4 in Adaptors |
Material | Stainless Steel |
Description
The Wera 05071083001 Power Bit is the fastener that will get the job done quickly and efficiently. It comes with a Hex shank, which fits most drills and screwdrivers. This 3 1/2 in. power bit has a hex shank size of 1/4" and a #3 point size. Made of stainless steel, this power bit is designed to resist corrosion. It has an overall length of 3-1/2". The Wera Power Bit is the tool you need for any project that requires drilling or driving screws into metal surfaces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 9 ft. 4 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel (81693D2B92845)
- HHIP 1-3/8 X 1" Depth of Cut HSS Annular Cutter (5020-1375)
- SEYMOUR MIDWEST 41860 HAMMER SLEDGE 8 LB 41560 (41860 (SH-8))
- COAST CUTLERY Double Lock Folding Knife, 3" (FDX302)
- WERA Power Bit, SAE, 1/4", Hex, #3, 3-1/2", SS (05071099001)
- WERA Insulated Screwdriver Bit, SAE, 9mm, Hex, #1 (05003415001)
- WERA Torsion Bit, SAE, 1/4", Hex, #1, 2", S2 Steel (05059530001)
- WERA Insulated Screwdriver Bit, SAE, 9mm, Hex (05003463001)
- WERA Power Bit, SAE, 4mm, Hios, T8, 2-3/4", PK10 (05332609001)
- WERA Torx Key, Torx(R), L Shape, TX40 Tip Size (05024168001)
- MIDWEST FASTENER 1/4" x 1" #1 Square Drive Insert Bits 25PK (52032)
- Wera Screwdriver Bits