Shop All Screwdriver Bits
Wera
Power Bit, SAE, 1/4", Hex, #2, 3-1/2", SS
Mfr # 05071098001
Zoro # G0683627
original price:
$8.45
5% off
new price: $7.95
/ea
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Square Recess
- Fastening Tool Tip Size #2
- Shank Style Hex
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wera
- MFR # 05071098001
- Zoro # G0683627
- UPC # 04013288115607
- Country of Origin Czechia
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #2 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 3 1/2 in |
Overall Length | 3-1/2" |
Point Size | #2 |
Shank Size | 1/4" |
Tip Size | #2 |
Details
Application - Tools | Power |
Bit Style | Square Recess |
Fastening Tool Item | Power Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | Stainless Steel |
Item | Power Bit |
Finish | Unfinished |
Impact Rated | No |
For Use With | 1/4 in Adaptors |
SAE or Metric | SAE |
Material | Stainless Steel |
Description
Power Bit, Application - Tools Power, Bit Style Square Recess, Fastening Tool Tip Size #2, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material Stainless Steel, Overall Bit Length 3 1/2 in, SAE, Finish Unfinished, Impact Rated No, For Use With 1/4 in Adaptors, Power Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Hole Saw, Bi-Metal, Saw Dia 4" (3006464L)
- STM Heavy Duty Automatic Center Punch (606302)
- CAPRI TOOLS 1/4 in Drive Long 6 mm Hex Bit Socket (3-0607)
- JOHNSON LEVEL 48 In. Aluminum English Adjust-A-Square Drywall Square (ADS48)
- WERA Torx Key, Torx(R), L Shape, TX40 Tip Size (05024168001)
- WERA Torsion Bit, Metric, 1/4", Hex, 2mm, 1", SS (05071071001)
- WERA Power Bit, Metric, 1/4", Hex, 6mm, 2", S2Steel (05066690001)
- WERA Insulated Screwdriver Bit, SAE, 9mm, Hex (05003462001)
- WERA Torsion Bit, Metric, 1/4", Hex, 6mm, 1", SS (05071076001)
- WERA Torsion Bit, SAE, 1/4", Hex, T15, 1", SS (05071033001)
- ZEPHYR Insert Bit, Hex Shank, Single End (PZ1222X)
- Wera Screwdriver Bits