Shop All Screwdriver Bits
Wera
Power Bit, SAE, 1/4", Hex, #2, 2", S2 Steel
Mfr # 05134951001
Zoro # G3383475
$4.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Phillips
- Fastening Tool Tip Size #2
- Shank Style Hex
- Hex Shank Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wera
- MFR # 05134951001
- Zoro # G3383475
- Country of Origin Czechia
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #2 |
Hex Shank Size | 1/4" |
Overall Bit Length | 2 in |
Shank Size | 1/4" |
Overall Length | 2" |
Point Size | #2 |
Tip Size | #2 |
Details
Application - Tools | Power |
Bit Style | Phillips |
Fastening Tool Item | Power Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
For Use With | 1/4 in Adaptors |
Finish | Diamond Coated |
Impact Rated | No |
Item | Power Bit |
SAE or Metric | SAE |
Material | S2 Steel |
Description
Power Bit, Application - Tools Power, Bit Style Phillips, Fastening Tool Tip Size #2, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 2 in, SAE, Finish Diamond Coated, Impact Rated No, For Use With 1/4 in Adaptors, Power Bit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in Drive, 1/2" Triple Square SAE Socket, 12 Points (J4775TA)
- LINK 1/2 X 2 Cobalt 120° Spot & Center Drill (97-CO-388)
- STANLEY Snap-off Utility Blade, 18mm W, PK50 (11-301L)
- DIABLO HSS Pilot Drill Hex, 1/4" (DHS4BITII)
- WERA Torsion Bit, SAE, 1/4", Hex, T15, 1", S2 Steel (05066102001)
- WERA Torsion Bit, Metric, 1/4", Hex, 5.5mm, 1", SS (05071077001)
- WERA Screwdriver Bit, PH4x50mm, 1/4"Hex, PK10 (05160983001)
- WERA Power Bit, SAE, 4mm, Hios, #00, 2-3/8", PK10 (05135281001)
- WERA Power Bit, SAE, 1/4", Hex, T15, 3-1/2", SS (05071090001)
- WERA Power Bit, Metric, 1/4", Hex, 6mm, 2", S2Steel (05066690001)
- L.H. DOTTIE L.H. Dottie #2 x 3'' Phillips Power Bit (Carded) (IB2PXC)
- Wera Screwdrivers and Nutdrivers