Shop All Screwdriver Bits
Wera
Power Bit, SAE, 1/4", Hex, #1, 3-1/2", SS
Mfr # 05071097001
Zoro # G1951476
original price:
$8.45
5% off
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Fastening Tool Tip Size #1
- Shank Style Hex
- Hex Shank Size 1/4 in
- Overall Bit Length 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wera
- MFR # 05071097001
- Zoro # G1951476
- UPC # 04013288115591
- Country of Origin Czechia
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #1 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 3 1/2 in |
Shank Size | 1/4" |
Overall Length | 3-1/2" |
Point Size | #1 |
Tip Size | #1 |
Details
Application - Tools | Power |
Bit Style | Square Recess |
Fastening Tool Item | Power Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | Stainless Steel |
Finish | Unfinished |
For Use With | 1/4 in Adaptors |
Item | Power Bit |
Impact Rated | No |
SAE or Metric | SAE |
Material | Stainless Steel |
Description
Power Bit, Application - Tools Power, Bit Style Square Recess, Fastening Tool Tip Size #1, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material Stainless Steel, Overall Bit Length 3 1/2 in, SAE, Finish Unfinished, Impact Rated No, For Use With 1/4 in Adaptors, Power Bit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Blue Steel Edger, 6" x 5-1/2" 1/2"R (CF673)
- WESTWARD 1 in Drive, 70mm 12 pt Metric Socket, 12 Points (45J253)
- TUNGALOY Diamond Turning Insert, Diamond, 2, CPMT, 1, Carbide (6864987)
- MILWAUKEE TOOL Pully Hub Washer (45-88-7165)
- WERA Power Bit, SAE, 1/4", Hex, #1, 3-1/2", SS (05071081001)
- WERA Torsion Bit, SAE, 1/4", Hex, T15, 1", SS (05071033001)
- WERA Torsion Bit, SAE, 1/4", Hex, T25, 1", S2 Steel (05066106001)
- WERA Power Bit, Metric, 1/4", Hex, 4mm, 3-1/2", SS (05071102001)
- WERA Torsion Bit, SAE, 1/4", Hex, 9/64", 1", SS (05071063001)
- WERA Torsion Bit, SAE, 1/4", Hex, T25, 1", SS (05071035001)
- APEX TOOL GROUP Sckt 3/8 Fmale Sq Drv 7/16 Fm (3314)
- Wera Screwdrivers and Nutdrivers