Shop All Screwdriver Bits
Wera
Power Bit, Metric, 1/4", Hex, 6mm, 3-1/2", SS
Mfr # 05071104001
Zoro # G0916614
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Hex
- Fastening Tool Tip Size 6 mm
- Shank Style Hex
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wera
- MFR # 05071104001
- Zoro # G0916614
- UPC # 04013288115652
- Country of Origin Czechia
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 6 mm |
Hex Shank Size | 1/4 in |
Overall Bit Length | 3 1/2 in |
Shank Size | 1/4" |
Overall Length | 3-1/2" |
Point Size | 6mm |
Tip Size | 6.0mm |
Details
Application - Tools | Power |
Bit Style | Hex |
Fastening Tool Item | Power Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | Stainless Steel |
Finish | Diamond Coated |
Impact Rated | No |
Item | Power Bit |
SAE or Metric | Metric |
For Use With | 1/4 in Adaptors |
Material | Stainless Steel |
Description
This WERA 05071104001 Power Bit is the perfect tool for fastening jobs. With a length of 3 1/2 in., it has an overall bit length that is ideal for your next project. Made from stainless steel, this power bit will not corrode or rust easily. It also features a diamond coating that allows you to work on hard surfaces without damaging them. The hex shank fits securely into all standard quick release chucks and accepts all hexagonal bits with 1/4" hex shanks, including Allen keys and Torx keys. The WERA 05071104001 Power Bit is the durable screwdriver bit you need to get the job done right.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Straight Flute Hand Tap, Taper, 4 (2LWF5)
- IRWIN Countersink Hss#10 Irwin (1882783)
- TE-CO 6" Machine Vise with Fixed Base (PWS-6900)
- PROTO 3/8" Drive, SAE 2-5/8" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4984CF)
- WERA Torsion Bit, SAE, 1/4", Hex, T20, 1", S2 Steel (05066104001)
- WERA Torsion Bit, SAE, 1/4", Hex, 9/64", 1", SS (05071063001)
- WERA Torsion Bit, SAE, 1/4", Hex, #2, 1", SS (05071011001)
- WERA Torsion Bit, SAE, 1/4", Hex, T10, 1", SS (05071032001)
- WERA Insulated Screwdriver Bit, SAE, 9mm, Hex (05003400001)
- WERA Torsion Bit, SAE, 1/4", Hex, T15, 1", SS (05071033001)
- VEGA Pozidriv 4 Insert Bit x 1-1/4" - 5/16 H (230Z4F)
- Wera Screwdriver Bits