Shop All Screwdriver Bits
Wera
Power Bit, Metric, 1/4", Hex, 5mm, 3-1/2", SS
Mfr # 05071103001
Zoro # G0312916
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Hex
- Fastening Tool Tip Size 5 mm
- Shank Style Hex
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wera
- MFR # 05071103001
- Zoro # G0312916
- UPC # 04013288115645
- Country of Origin Czechia
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 5 mm |
Hex Shank Size | 1/4 in |
Overall Bit Length | 3 1/2 in |
Overall Length | 3-1/2" |
Shank Size | 1/4" |
Point Size | 5mm |
Tip Size | 5.0mm |
Details
Application - Tools | Power |
Bit Style | Hex |
Fastening Tool Item | Power Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | Stainless Steel |
For Use With | 1/4 in Adaptors |
Item | Power Bit |
Impact Rated | No |
Finish | Diamond Coated |
SAE or Metric | Metric |
Material | Stainless Steel |
Description
Power Bit, Application - Tools Power, Bit Style Hex, Fastening Tool Tip Size 5 mm, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material Stainless Steel, Overall Bit Length 3 1/2 in, Metric, Finish Diamond Coated, Impact Rated No, For Use With 1/4 in Adaptors, Power Bit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Vise Thrust Shaft (5710811)
- DYNAMIC 3 Piece Metric Magnetic Socket Organizer Set (D029200)
- MILWAUKEE TOOL 11/32 in. SAE Ratcheting Combination Wrench (45-96-9211)
- KODIAK CUTTING TOOLS M5X0.8 High Speed Steel Hi-Spiral Tap Modified Bottoming Metric (5498878)
- WERA Torsion Bit, SAE, 1/4", Hex, T10, 1", SS (05071032001)
- WERA Plain L Key, 2 mm Tip Size, 6 in Long, 3 in Short (05022602001)
- WERA Torsion Bit, SAE, 1/4", Hex, #2, 1", SS (05071021001)
- WERA Insulated Screwdriver Bit, SAE, 9mm, Hex, #2 (05003412001)
- WERA Power Bit, Metric, 1/4", Hex, 10mm, 2" (05066694001)
- WERA Insulated Screwdriver Bit, SAE, 9mm, Hex (05003463001)
- BOSCH 2 Torx 30 PWR Bit (ITT30201)
- Wera Screwdriver Bits