Shop All Screwdriver Bits
Wera
Power Bit, Metric, 1/4", Hex, 3mm, 3-1/2", SS
Mfr # 05071101001
Zoro # G1838347
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Hex
- Fastening Tool Tip Size 3 mm
- Shank Style Hex
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wera
- MFR # 05071101001
- Zoro # G1838347
- UPC # 04013288115621
- Country of Origin Czechia
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 3 mm |
Hex Shank Size | 1/4 in |
Overall Bit Length | 3 1/2 in |
Point Size | 3mm |
Overall Length | 3-1/2" |
Shank Size | 1/4" |
Tip Size | 3.0mm |
Details
Application - Tools | Power |
Bit Style | Hex |
Fastening Tool Item | Power Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | Stainless Steel |
Item | Power Bit |
Finish | Diamond Coated |
Impact Rated | No |
For Use With | 1/4 in Adaptors |
SAE or Metric | Metric |
Material | Stainless Steel |
Description
With its hex shank and diamond-coated stainless steel tip, the Wera 05071101001 Power Bit is a versatile tool. The power bit has a hex shank that fits most cordless screwdrivers and drills. It has a 3mm fastening tool tip size and 3 1/2" overall length. This product is designed for use with power tools such as cordless screwdrivers or drills, where you need to make precise adjustments to screws and bolts. With its diamond coating on the tip, this powerful tool will help you do your job faster and more efficiently.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 12V MAX* 2 x 360 Green Line Laser (DW0811LG)
- GEARWRENCH 12 Dr 90T Long Handle Teardrop Ratchet (KDT81360T)
- KNIPEX 5 3/4 in Crimper 23 to 13 AWG (97 61 145 A)
- ZORO SELECT Annular Cutter, M2 HSS, 1 Dia, 1 Cut D (4TGZ9)
- WERA Torsion Bit, Metric, 1/4", Hex, 6mm, 1", SS (05071076001)
- WERA Torsion Bit, Metric, 1/4", Hex, 1mm, 1" (05056174001)
- WERA Torx Key, Torx(R), L Shape, TX40 Tip Size (05024168001)
- WERA Power Bit, SAE, 1/4", Hex, T10, 3-1/2", SS (05071089001)
- WERA Torsion Bit, SAE, 1/4", Hex, T15, 1", S2 Steel (05066102001)
- WERA Hex-Plus Bit, 3mm x 50mm, PK10 (05059605001)
- VEGA Torx Tamper 30 Power Bit x 6 (1150TT30A)
- Wera Screwdrivers and Nutdrivers