Shop All Screwdriver Bits
Wera
Power Bit, Metric, 1/4", Hex, 2mm, 2", S2Steel
Mfr # 05324901001
Zoro # G1942893
product price: $6.79
/ea
$6.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Torq-Set
- Fastening Tool Tip Size 2 mm
- Shank Style Hex
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wera
- MFR # 05324901001
- Zoro # G1942893
- Country of Origin Czechia
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 2 mm |
Hex Shank Size | 1/4 in |
Overall Bit Length | 2 in |
Overall Length | 2" |
Shank Size | 1/4" |
Point Size | 2mm |
Tip Size | 2.0mm |
Details
Application - Tools | Power |
Bit Style | Torq-Set |
Fastening Tool Item | Power Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
For Use With | 1/4 in Adaptors |
Item | Power Bit |
Finish | Diamond Coated |
SAE or Metric | Metric |
Impact Rated | No |
Material | S2 Steel |
Description
Power Bit, Application - Tools Power, Bit Style Torq-Set, Fastening Tool Tip Size 2 mm, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 2 in, Metric, Finish Diamond Coated, Impact Rated No, For Use With 1/4 in Adaptors, Power Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 3/8" Drive SAE/Metric, 13 pcs (3649)
- BOSCH Vacuum Hose Adapter, For No. ROS65VC (VAC024)
- DEWALT Bi-Metal Hole Saws (DAH180036)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #2 (44072)
- WERA Power Bit, SAE, 4mm, Hios, T5, 1-9/16", PK10 (05135404001)
- WERA Power Bit, SAE, 1/4", Hex, 3/16", 3-1/2", SS (05071108001)
- WERA Plain L Key, 2 mm Tip Size, 6 in Long, 3 in Short (05022602001)
- WERA Power Bit, Metric, 1/4", Hex, 6mm, 3-1/2", SS (05071104001)
- WERA Torx Key, Torx(R), L Shape, TX40 Tip Size (05024168001)
- WERA Insulated Screwdriver Bit, SAE, 9mm, Hex, #1 (05003415001)
- APEX TOOL GROUP Bit Holder, 1/4", 1/4", 3-3/32" (M-497-1PK)
- Wera Screwdrivers and Nutdrivers