Shop All Hex Keys
Wera
Plain L Key, 8 mm Tip Size, 6 in Long, 4 in Short
Mfr # 05022614001
Zoro # G6568928
original price:
$9.44
12% off
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 7 11/16 in
- Blade Material Steel
- Finish Black Oxide
- Bit Style Hex
- Handle Length 7 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Arm Length | 7 11/16 in |
Handle Length | 7 11/16 in |
Fastening Tool Tip Size | 8mm |
Tip Size | 8 mm |
Long Arm Length | 6 in |
Short Arm Length | 4 in |
Length Family | Long |
Description
Hex Key, Tip Size 8 mm, Long Arm Length 6 in, Short Arm Length 4 in, Black Oxide, Length Family Long, Hex, Number of Tips 2, Non-Sparking No, Non-Magnetic Yes, Tether Ready No, Corrosion Resistant Yes, Insulated No, Metric
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Torsion Bit, SAE, 5/16", Hex, #4, 1-1/4", PK5 (480-4X-5PK)
- STAHLWILLE TOOLS 12, 5 mm (1/2") Screwdriver socket SizeM12 L.60 mm (03060012)
- AMPCO SAFETY TOOLS Speed Handle, 1/2 ", 3/4 " Dr, 16 " (W-286)
- AMPCO SAFETY TOOLS 1/2 in Drive, 1-1/16" 6 pt SAE Socket, 6 Points (DW-1/2D1-1/16)
- WERA Plain L Key, 1/8 in Tip Size, 4 7/8 in Long, 4 7/8 in Short (05022632001)
- WERA Metric Plain Ball Hex Key, 5 mm Tip Size, 6 in Long, 3 in Short (05022705001)
- WERA Plain L Key, 10 mm Tip Size, 9 in Long, 1 11/16 in Short (05022616001)
- WERA Plain L Key, 3/16 in Tip Size, 6 1/16 in Long, 6 1/16 in Short (05022634001)
- WERA Plain L Key, 5/16 in Tip Size, 7 11/16 in Long, 7 11/16 in Short (5022637051)
- WERA Plain L Key, 6 mm Tip Size, 6 3/4 in Long, 1 1/4 in Short (05022612001)
- EKLIND Eklind Tool 269-54930 3Mm X 9 Inch T-Handle Hex Key W-Cushion G (269-54930)
- Wera Wrenches