Shop All Hex Keys
Wera
Plain L Key, 6 mm Tip Size, 6 3/4 in Long, 1 1/4 in Short
Mfr # 05022612001
Zoro # G6560753
product price: $6.65
/ea
$6.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 6 3/4 in
- Blade Material Steel
- Finish Black Oxide
- Bit Style Hex
- Handle Length 6 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 6 3/4 in |
Handle Length | 6 3/4 in |
Fastening Tool Tip Size | 6mm |
Tip Size | 6 mm |
Short Arm Length | 1 1/4 in |
Length Family | Long |
Long Arm Length | 6 3/4 in |
Description
Hex Key, Tip Size 6 mm, Long Arm Length 6 3/4 in, Short Arm Length 1 1/4 in, Black Oxide, Length Family Long, Hex, Number of Tips 2, Non-Sparking No, Non-Magnetic Yes, Tether Ready No, Corrosion Resistant Yes, Insulated No, Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Insulated Box End Wrench, 13mm (VDE 2 E 13)
- EAZYPOWER Mini Mounted Point Set, 25 pcs. (87891)
- YG-1 TOOL CO 4 Flute Spiral Pointed Plug Hardslick Coated Tap For Steels Upto 38Hrc (J8864)
- DRILL AMERICA 9/16"-18 HSS Plug Tap and 33/64" HSS 1/2" Shank Drill Bit (POU9/16-18)
- WERA Holding Function L-Key, Metric (05022210001)
- WERA Long Ballpoint Hex Key, 4mm x 140mm, PK10 (05027105001)
- WERA Flag Handle T Key, T30 Tip Size, 8 in Long (05023378001)
- WERA SAE Plain Ball Hex Key, 3/16" Tip Size, 7 11/16 in Long, 7 11/16 in Short (05022715001)
- WERA Plain L Key, 3 mm Tip Size, 6 in Long, 3 in Short (05022606001)
- WERA Plain L Key, 4 mm Tip Size, 6 in Long, 3 in Short (05022608001)
- EKLIND SAE Plain Hex Key, 9/16" Tip Size, 5 3/4 in Long, 1 3/4 in Short (15136)
- Wera Wrenches