Shop All Hex Keys
Wera
Plain L Key, 5/32 in Tip Size, 5 3/8 in Long, 5 3/8 in Short
Mfr # 5022633051
Zoro # G6579069
original price:
$8.64
13% off
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 5 3/8 in
- Blade Material Steel
- Finish Black Oxide
- Bit Style Hex
- Handle Length 5 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Arm Length | 5 3/8 in |
Handle Length | 5 3/8 in |
Fastening Tool Tip Size | 5/32 in |
Tip Size | 5/32 in |
Long Arm Length | 5 3/8 in |
Short Arm Length | 5 3/8 in |
Length Family | Long |
Description
Hex Key, Tip Size 5/32 in, Long Arm Length 5 3/8 in, Short Arm Length 5 3/8 in, Black Oxide, Length Family Long, Hex, Number of Tips 2, Non-Sparking No, Non-Magnetic Yes, Tether Ready No, Corrosion Resistant Yes, Insulated No, SAE
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX TwinGrip Pliers, 8 (82 01 200 SBA)
- FLEMING SUPPLY Fleming Supply Aluminum Drywall Stilts, Adjustable Height from 24-40 inches for Painting, Plastering (652045ECN)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 3 Flutes (328182)
- CHANNELLOCK PLIER NUTBUSTER 14" T & G (CL414)
- WERA Long Ballpoint Hex Key, 6mm x 180mm, PK10 (05027107001)
- WERA Long Ballpoint Hex Key, 2.5mmx112mm, PK10 (05027103001)
- WERA SAE Plain Ball Hex Key, 7/64" Tip Size, 4 7/8 in Long, 4 7/8 in Short (05022711001)
- WERA Plain L Key, 1/8 in Tip Size, 4 7/8 in Long, 4 7/8 in Short (05022632001)
- WERA Plain L Key, 6 mm Tip Size, 6 3/4 in Long, 1 1/4 in Short (05022612001)
- WERA Plain L Key, 5 mm Tip Size, 6 in Long, 3 in Short (05022610001)
- EKLIND Metric Plain Hex Key, 4 mm Tip Size, 9 in Long, 3 in Short (54940)
- Wera Hex Keys & Hex Key Sets