Shop All Hex Keys
Wera
Plain L Key, 5/16 in Tip Size, 7 11/16 in Long, 7 11/16 in Short
Mfr # 5022637051
Zoro # G6532351
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 7 11/16 in
- Blade Material Steel
- Finish Black Oxide
- Bit Style Hex
- Handle Length 7 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 7 11/16 in |
Handle Length | 7 11/16 in |
Fastening Tool Tip Size | 5/16 in |
Tip Size | 5/16 in |
Length Family | Long |
Long Arm Length | 7 11/16 in |
Short Arm Length | 7 11/16 in |
Description
The WERA 5022637051 Ball End Hex Key is a high-quality hex key that provides you with the strength and durability needed for heavy duty applications. The ball end hex key comes in a black oxide finish. It has an alloy steel bit, which measures 5/16" in tip size. The SAE hex key also has a measurement type of SAE and tip style of hex. This item's fastening tool handle length is 7 11/16 in., arm length is 7 11/16 in., long arm length is 7 11/16 in., and short arm length is 7 11/16 in.. When it comes to getting your projects done, you will definitely want to have the WERA 5022637051 Ball End Hex Key on hand.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAUGHAN CF2-HC 19 oz California Miller Curved Hickory Handle (11604)
- HUSQVARNA Vacuum Plate Gasket (578932101)
- CHICAGO-LATROBE Screw Machine Drill Bit, #9 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49379)
- DIABLO 2-1/2 in. W Bi-Metal Curved Contact Edge Oscillating Blade Clean Wood, 10PK (DOS250JBW10)
- WERA Plain L Key, 2.5 mm Tip Size, 6 in Long, 3 in Short (05022604001)
- WERA Metric Plain Ball Hex Key, 3 mm Tip Size, 6 in Long, 3 in Short (05022703001)
- WERA Metric Plain Ball Hex Key, 2.5 mm Tip Size, 6 in Long, 3 in Short (5360036001)
- WERA Plain L Key, 8 mm Tip Size, 6 in Long, 4 in Short (05022614001)
- WERA Plain L Key, 5/32 in Tip Size, 5 3/8 in Long, 5 3/8 in Short (5022633051)
- WERA Long Ballpoint Hex Key, 4mm x 140mm, PK10 (05027105001)
- BONDHUS SAE Ball Hex Key, 1/4" Tip Size (412)
- Wera Hex Keys