Shop All Hex Keys
Wera
Plain L Key, 5 mm Tip Size, 6 in Long, 3 in Short
Mfr # 05022610001
Zoro # G6549860
original price:
$8.22
23% off
new price: $6.25
/ea
$6.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 6 1/16 in
- Blade Material Steel
- Finish Black Oxide
- Bit Style Hex
- Handle Length 6 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 6 1/16 in |
Handle Length | 6 1/16 in |
Fastening Tool Tip Size | 5mm |
Tip Size | 5 mm |
Length Family | Long |
Short Arm Length | 3 in |
Long Arm Length | 6 in |
Description
If you are looking for a ball end hex key, the Wera 05022610001 Hex Key is the tool to have on hand. The ball end gives you more leverage when tightening or loosening bolts and screws. The hex key has a tip size of 5 mm and black oxide finish for added durability. It also has alloy steel construction with an alloy steel handle that resists stripping. Its fastening tool tip size is 5mm, making it compatible with most bolt heads. The arm length of this hex key is 6 1/16 in., while its handle length is 6 1/16 in.. With the Wera 05022610001 Ball End Hex Key, you will be able to complete any task at hand with ease.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALFA TOOLS Bbml74290Dm Blitz Bit Mechanic'S Length Drill Mug, 29 Piece (BBML74290DM)
- DREMEL Drill Bit, Diamond, 1/16 in., 3/32 in. Dia (664DR)
- SUPERIOR PARTS Aftermarket Piston Bumper - (German Material Red) (SP 878-303-RED)
- ZORO SELECT Air Drill, 1/4 in. (5LK1B1)
- WERA Metric Plain Ball Hex Key, 2.5 mm Tip Size, 6 in Long, 3 in Short (5360036001)
- WERA SAE Plain Ball Hex Key, 1/4" Tip Size, 8 in Long, 9 in Short (05022716001)
- WERA Plain L Key, 7/32 in Tip Size, 6 3/4 in Long, 6 3/4 in Short (05022635001)
- WERA Plain L Key, 10 mm Tip Size, 9 in Long, 1 11/16 in Short (05022616001)
- WERA SAE Plain Ball Hex Key, 5/32" Tip Size, 6 3/4 in Long, 6 3/4 in Short (05022714001)
- WERA Metric Plain Ball Hex Key, 6 mm Tip Size, 6 in Long, 3 in Short (05022706001)
- EKLIND SAE Plain Hex Key, 7/16" Tip Size, 4 3/4 in Long, 1 1/2 in Short (15128)
- Wera Wrenches