Shop All Hex Keys
Wera
Plain L Key, 4 mm Tip Size, 6 in Long, 3 in Short
Mfr # 05022608001
Zoro # G6575751
product price: $5.29
/ea
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 5 3/8 in
- Blade Material Steel
- Finish Black Oxide
- Bit Style Hex
- Handle Length 5 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 5 3/8 in |
Handle Length | 5 3/8 in |
Fastening Tool Tip Size | 4mm |
Tip Size | 4 mm |
Length Family | Long |
Short Arm Length | 3 in |
Long Arm Length | 6 in |
Description
When you need to tighten or loosen a screw, the Wera 05022608001 Ball End Hex Key is the tool for the job. It has a black oxide finish and a 4mm tip size. The hex key is made of alloy steel and has a 90 degree working angle. It has an overall length of 5 3/8 in., with an arm length of 5 3/8 in. This metric hex key has a 4mm tip size and fastening tool tip size of 4mm. The tether capable hex key can be used on all standard ratchets with ball end wrenches. When it comes to getting into tight spaces, this ball end hex key will get the job done right.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #6-9 Carbon Steel Screw Extractor Set (DEWEZS6-9)
- LENOX Band Saw Blade, 8 ft. 3-3/4 in L, 1/2" W, 6 TPI, 0.025" Thick, Steel (80540D2B82535)
- OTC Short Pick Set, 4pcs. (8262)
- AIRCAT 1" Super Duty Straight Impact Wrench With 8" Extended Anvil (1994)
- WERA Plain L Key, 5/64 in Tip Size, 4 in Long, 4 in Short (05022630001)
- WERA SAE Plain Ball Hex Key, 9/64" Tip Size, 6 1/16 in Long, 6 1/16 in Short (05022713001)
- WERA Metric Plain Ball Hex Key, 3 mm Tip Size, 6 in Long, 3 in Short (05022703001)
- WERA Plain L Key, 7/32 in Tip Size, 6 3/4 in Long, 6 3/4 in Short (05022635001)
- WERA Metric Plain Ball Hex Key, 5 mm Tip Size, 6 in Long, 3 in Short (05022705001)
- WERA Long Ballpoint Hex Key, 6mm x 180mm, PK10 (05027107001)
- EKLIND HEX KEY T HNDL 6"" 1/8"" (51608)
- Wera Hex Keys