Shop All Hex Keys
Wera
Plain L Key, 3/8 in Tip Size, 8 in Long, 9 in Short
Mfr # 05022638001
Zoro # G6527950
original price:
$14.95
23% off
new price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 9 in
- Blade Material Steel
- Finish Satin
- Bit Style Hex
- Handle Length 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 9 in |
Handle Length | 9 in |
Fastening Tool Tip Size | 3/8 in |
Tip Size | 3/8 in |
Short Arm Length | 9 in |
Long Arm Length | 8 in |
Length Family | Long |
Description
Hex Key, Tip Size 3/8 in, Long Arm Length 8 in, Short Arm Length 9 in, Satin, Length Family Long, Hex, Number of Tips 2, Non-Sparking No, Non-Magnetic Yes, Tether Ready No, Corrosion Resistant Yes, Insulated No, SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-GRADE TOOLS 10 ft. Tape Measure, 1/4" Blade (42800)
- IGAGING Digital Rotor Gauge, 0-3" - 100-040 (100-040)
- DRILL AMERICA 22.00mm Reduced Shank HSS Drill Bit 1/2" Shank (DWDRSD22.0MM)
- NANUK CASES Case with Lid Organizer Divider, Blue, 920S-060BL-0A0 (920S-060BL-0A0)
- WERA SAE Plain Ball Hex Key, 7/64" Tip Size, 4 7/8 in Long, 4 7/8 in Short (05022711001)
- WERA SAE Plain Ball Hex Key, 3/16" Tip Size, 7 11/16 in Long, 7 11/16 in Short (05022715001)
- WERA Flag Handle T Key, T30 Tip Size, 8 in Long (05023378001)
- WERA Metric Plain Ball Hex Key, 6 mm Tip Size, 6 in Long, 3 in Short (05022706001)
- WERA Plain L Key, 1/4 in Tip Size, 4 1/4 in Long, 7 1/4 in Short (05022636001)
- WERA Plain L Key, 10 mm Tip Size, 9 in Long, 1 11/16 in Short (05022616001)
- WIHA Torx T-Handle, T15 (36481)
- Wera Hex Keys & Hex Key Sets