Shop All Hex Keys
Wera
Plain L Key, 3/16 in Tip Size, 6 1/16 in Long, 6 1/16 in Short
Mfr # 05022634001
Zoro # G6543323
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 6 1/16 in
- Blade Material Steel
- Finish Black Oxide
- Bit Style Hex
- Handle Length 6 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Arm Length | 6 1/16 in |
Handle Length | 6 1/16 in |
Fastening Tool Tip Size | 3/16 in |
Tip Size | 3/16 in |
Short Arm Length | 6 1/16 in |
Length Family | Long |
Long Arm Length | 6 1/16 in |
Description
Hex Key, Tip Size 3/16 in, Long Arm Length 6 1/16 in, Short Arm Length 6 1/16 in, Black Oxide, Length Family Long, Hex, Number of Tips 2, Non-Sparking No, Non-Magnetic Yes, Tether Ready No, Corrosion Resistant Yes, Insulated No, SAE
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR ASIA External Deburrer (51950)
- CENTURY DRILL & TOOL Titanium Drill Bit, 13/32 in. (88426)
- YG-1 TOOL CO Sq. End Mill, Double End, HSS, 5/16 (13301CN)
- S & H INDUSTRIES Needle Scaler Attachment RD29 Needles (VKVT6201)
- WERA Plain L Key, 3 mm Tip Size, 6 in Long, 3 in Short (05022606001)
- WERA Long Ballpoint Hex Key, 4mm x 140mm, PK10 (05027105001)
- WERA Plain L Key, 2.5 mm Tip Size, 6 in Long, 3 in Short (05022604001)
- WERA Holding Function L-Key, Metric (05022210001)
- WERA Plain L Key, 3/32 in Tip Size, 4 7/16 in Long, 4 7/16 in Short (5022631051)
- WERA Plain L Key, 10 mm Tip Size, 9 in Long, 1 11/16 in Short (05022616001)
- EKLIND Hex Key L 11Pc Lng Arm (10211)
- Wera Hex Keys