Shop All Screwdriver Bits
Wera
Plain L Key, 2 mm Tip Size, 6 in Long, 3 in Short
Mfr # 05022602001
Zoro # G6571061
$4.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex
- Fastening Tool Tip Size 2.0mm
- Handle Material Alloy Steel
- Finish Black Oxide
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wera
- MFR # 05022602001
- Zoro # G6571061
- UPC # 04013288167934
- Country of Origin Czechia
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 2.0mm |
Handle Length | 4 in |
Tip Size | 2 mm |
Arm Length | 4 in |
Long Arm Length | 6 in |
Length Family | Long |
Short Arm Length | 3 in |
Description
Hex Key, Tip Size 2 mm, Long Arm Length 6 in, Short Arm Length 3 in, Black Oxide, Length Family Long, Hex, Number of Tips 2, Non-Sparking No, Non-Magnetic Yes, Tether Ready No, Corrosion Resistant Yes, Insulated No, Metric
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL 4' Drop Chute 8" Diametermeter (82-304)
- WERA SAE Plain Ball Hex Key, 5/32" Tip Size, 6 3/4 in Long, 6 3/4 in Short (05022714001)
- CHICAGO PNEUMATIC Stud Cleaner, 61/64in x 1-15/32in (8940169794)
- DYNAMIC Tools 3/8" Drive Phillips® Head, Ph#2 Bit Std Length, Chrome Socket (D006202)
- WERA Power Bit, SAE, 1/4", Hex, T15, 3-1/2", SS (05071090001)
- WERA Power Bit, SAE, 1/4", Hex, #3, 3-1/2", SS (05071083001)
- WERA Torsion Bit, SAE, 1/4", Hex, T10, 1", S2 Steel (05066100001)
- WERA Hex-Plus Bit, 3mm x 50mm, PK10 (05059605001)
- WERA Torsion Bit, SAE, 1/4", Hex, T40, 1", SS (05071038001)
- WERA Harpoon Bit, Phillips Screws, 2x50mm, PK10 (05160901001)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, 1/8", 1", PK5 (40L560)
- Wera Screwdriver Bits