Shop All Hex Keys
Wera
Plain L Key, 1/8 in Tip Size, 4 7/8 in Long, 4 7/8 in Short
Mfr # 05022632001
Zoro # G6567543
original price:
$9.79
26% off
$7.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Arm Length 4 7/8 in
- Blade Material Steel
- Finish Black Oxide
- Bit Style Hex
- Handle Length 4 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Arm Length | 4 7/8 in |
Handle Length | 4 7/8 in |
Fastening Tool Tip Size | 1/8 in |
Tip Size | 1/8 in |
Length Family | Long |
Long Arm Length | 4 7/8 in |
Short Arm Length | 4 7/8 in |
Description
Hex Key, Tip Size 1/8 in, Long Arm Length 4 7/8 in, Short Arm Length 4 7/8 in, Black Oxide, Length Family Long, Hex, Number of Tips 2, Non-Sparking No, Non-Magnetic Yes, Tether Ready No, Corrosion Resistant Yes, Insulated No, SAE
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 2.00mm (112102000)
- ZEPHYR Bit Holder, 1/4" Drive Size, 1-1/2" L (ZNM27)
- CEDARBERG Snap-Loc Systems ™ 1/2 System Hose to Hose Y Bag of 10 (8550-129A)
- FREUD Plastic Blade, 8 (LU94M008)
- WERA Plain L Key, 5/16 in Tip Size, 7 11/16 in Long, 7 11/16 in Short (5022637051)
- WERA Plain L Key, 3 mm Tip Size, 6 in Long, 3 in Short (05022606001)
- WERA SAE Plain Ball Hex Key, 1/4" Tip Size, 8 in Long, 9 in Short (05022716001)
- WERA Holding Function L-Key, Metric (05022210001)
- WERA Plain L Key, 5/32 in Tip Size, 5 3/8 in Long, 5 3/8 in Short (5022633051)
- WERA Metric Plain Ball Hex Key, 6 mm Tip Size, 6 in Long, 3 in Short (05022706001)
- EKLIND Metric Plain Hex Key, 7 mm Tip Size, 6 13/64 in Long, 1 3/8 in Short, 5 PK (18614)
- Wera Hex Keys