Shop All Hex Keys
Wera
Plain L Key, 1.5 mm Tip Size, 6 in Long, 3 in Short
Mfr # 05022600001
Zoro # G6565358
product price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 3 1/2 in
- Blade Material Steel
- Finish Black Oxide
- Bit Style Hex
- Handle Length 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 3 1/2 in |
Handle Length | 3 1/2 in |
Fastening Tool Tip Size | 1.5 mm |
Tip Size | 1.5 mm |
Length Family | Long |
Long Arm Length | 6 in |
Short Arm Length | 3 in |
Description
Hex Key, Tip Size 1.5 mm, Long Arm Length 6 in, Short Arm Length 3 in, Black Oxide, Length Family Long, Hex, Number of Tips 2, Non-Sparking No, Non-Magnetic Yes, Tether Ready No, Corrosion Resistant Yes, Insulated No, Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Rebuilt Kit For Jsm-612 Belt Sander (RBK-612)
- ZORO SELECT Scoop, Poly, 1100cc, Bel-Art, PK6 (F36756-0000)
- MICRO 100 Boring Bar, 2 in L, Carbide (BB-160500SG)
- DAYTON Precision Vises, 7-1/2 x 2-1/2 In (16Y478)
- WERA Metric Plain Ball Hex Key, 2.5 mm Tip Size, 6 in Long, 3 in Short (5360036001)
- WERA Plain L Key, 8 mm Tip Size, 6 in Long, 4 in Short (05022614001)
- WERA Metric Plain Ball Hex Key, 2 mm Tip Size, 6 in Long, 3 in Short (05022701001)
- WERA Long Ballpoint Hex Key, 2.5mmx112mm, PK10 (05027103001)
- WERA Plain L Key, 1/4 in Tip Size, 4 1/4 in Long, 7 1/4 in Short (05022636001)
- WERA Plain L Key, 6 mm Tip Size, 6 3/4 in Long, 1 1/4 in Short (05022612001)
- CEMENTEX 5/64 T-Handle Hex Wrench (IHK-564)
- Wera Wrenches