Shop All Hex Keys
Wera
Plain L Key, 1/4 in Tip Size, 4 1/4 in Long, 7 1/4 in Short
Mfr # 05022636001
Zoro # G6523373
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 7 1/4 in
- Blade Material Steel
- Finish Black Oxide
- Bit Style Hex
- Handle Length 7 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Arm Length | 7 1/4 in |
Handle Length | 7 1/4 in |
Fastening Tool Tip Size | 1/4 in |
Hex Shank Size | 1/4" |
Tip Size | 1/4 in |
Length Family | Long |
Long Arm Length | 4 1/4 in |
Short Arm Length | 7 1/4 in |
Description
Hex Key, Tip Size 1/4 in, Long Arm Length 4 1/4 in, Short Arm Length 7 1/4 in, Black Oxide, Length Family Long, Hex, Number of Tips 2, Non-Sparking No, Non-Magnetic Yes, Tether Ready No, Corrosion Resistant Yes, Insulated No, SAE
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Blade Shaft Wrench (542202292)
- MOODY TOOL Scriber, Steel, Aluminum Handle, 9in L (51-1514)
- PROSKIT Deluxe Aluminum Frame Tool Case (TC-756)
- PELICAN Orange Protective Case, 19.78"L x 15.77"W x 7.41"D (1520)
- WERA Metric Plain Ball Hex Key, 2 mm Tip Size, 6 in Long, 3 in Short (05022701001)
- WERA SAE Plain Ball Hex Key, 1/8" Tip Size, 5 3/8 in Long, 5 3/8 in Short (05022712001)
- WERA Metric Plain Ball Hex Key, 4 mm Tip Size, 6 in Long, 3 in Short (05022704001)
- WERA SAE Plain Ball Hex Key, 1/4" Tip Size, 8 in Long, 9 in Short (05022716001)
- WERA SAE Plain Ball Hex Key, 7/64" Tip Size, 4 7/8 in Long, 4 7/8 in Short (05022711001)
- WERA Plain L Key, 4 mm Tip Size, 6 in Long, 3 in Short (05022608001)
- TITAN HEX KEY 25 PC SET (TL12712)
- Wera Hex Keys & Hex Key Sets