Shop All Hex Keys
Wera
Plain L Key, 10 mm Tip Size, 9 in Long, 1 11/16 in Short
Mfr # 05022616001
Zoro # G6562427
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 9 in
- Blade Material Steel
- Finish Black Oxide
- Bit Style Hex
- Handle Length 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Arm Length | 9 in |
Handle Length | 9 in |
Fastening Tool Tip Size | 10mm |
Tip Size | 10 mm |
Long Arm Length | 9 in |
Length Family | Long |
Short Arm Length | 1 11/16 in |
Description
If you are looking for a high-quality hex key, the WERA 05022616001 is the tool to have. It has an all-steel alloy construction and comes with a black oxide finish. The bit tip size is 10 mm, making it compatible with metric fasteners. This WERA hex key has a ball end, which allows you to access hard to reach areas. The all steel alloy construction makes this wrench highly durable and strong enough to handle any job. If you are looking for a hex key that will last through tough jobs, the WERA 05022616001 is your best option.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGAL CUTTING TOOLS #6-32 H3 2 Flt. Plug Spiral Point Extension Tap - 6" SS (015101AS)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Plus, 3/8x8 In (48-20-7452)
- ZORO SELECT Ball Lock Pin, Pull Ring, 3/8" Pin Dia. (LBH-137)
- ZORO SELECT Drill Bushing, Type L, Drill Size 3/4 In (L6416NC)
- WERA Plain L Key, 3/8 in Tip Size, 8 in Long, 9 in Short (05022638001)
- WERA Long Ballpoint Hex Key, 4mm x 140mm, PK10 (05027105001)
- WERA Flag Handle T Key, T30 Tip Size, 8 in Long (05023378001)
- WERA Plain L Key, 5 mm Tip Size, 6 in Long, 3 in Short (05022610001)
- WERA Plain L Key, 1/4 in Tip Size, 4 1/4 in Long, 7 1/4 in Short (05022636001)
- WERA SAE Plain Ball Hex Key, 5/32" Tip Size, 6 3/4 in Long, 6 3/4 in Short (05022714001)
- WERA Plain L Key, 5/16 in Tip Size, 7 11/16 in Long, 7 11/16 in Short (5022637051)
- Wera Wrenches