Shop All Screwdrivers
Wera
Phillips Screwdriver, #2
Mfr # 05008851001
Zoro # G3155375
product price: $7.29
/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Phillips
- Screwdriver Tip Style Phillips
- Tip Size #2
- Handle Material Plastic
- Handle Design Kraftform
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wera
- MFR # 05008851001
- Zoro # G3155375
- UPC # 4013288212177
- Country of Origin Czechia
- Category Screwdrivers
Dimensions
Tip Size | #2 |
Shank Length | 1 in |
Overall Length | 3 in |
Handle Length | 54 mm |
For Fastener Size | #2 |
Description
General Purpose Phillips Screwdriver, Tip Size #2, Phillips, Ergonomic, Overall Length 3 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant Yes, No, Tip Finish None, Shank Coating None
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 25 ft. Fish Stick Combo Kit (48-22-4160)
- XCELITE General Hand Tool Kit, No. of Pcs. 86 (TCMB100STWN)
- TEKTON 11/16 Inch Stubby Combination Wrench (18051)
- GENERAL WIRE 25'x1/4 Flexicore Cable w/ Spring End, (25HE1)
- WERA Screwdriver #2 Round (05009315001)
- WERA Precision Screwdriver 0.035 in Round (05345285001)
- WERA Ratchet Screwdirver, Metric, SAE (05023461001)
- WERA Screwdriver 1/4 in Round (5008060001)
- WERA General Purpose Torx Screwdriver T10 Round (05028050001)
- WERA Screwdriver #4 Round (5117687001)
- VESSEL MEGADORA Stubby Screwdriver No.920 +1x25 (920P125)
- Wera Screwdrivers