Shop All Screwdrivers
Wera
Phillips Screwdriver, #1
Mfr # 05008850001
Zoro # G3155199
original price:
$11.19
19% off
new price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Style Group Phillips
- Screwdriver Tip Style Phillips
- Tip Size #1
- Handle Material Plastic
- Handle Design Kraftform
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wera
- MFR # 05008850001
- Zoro # G3155199
- Country of Origin Czechia
- Category Screwdrivers
Dimensions
Tip Size | #1 |
Shank Length | 1 in |
Overall Length | 3 in |
Handle Length | 54 mm |
For Fastener Size | #1 |
Description
General Purpose Phillips Screwdriver, Tip Size #1, Phillips, Ergonomic, Overall Length 3 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant Yes, No, Tip Finish None, Shank Coating None
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 3/64x1/8x1/8x1-1/2 (C61807)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC #76 (44746)
- BOSCH 9" L x Carbide Grit TPI Carbide Reciprocating Saw Blade (RCB9G)
- RIDGID Adapter, 1/4 In Double Lap (31602)
- WERA ESD-Safe Precision Slotted Screwdriver 3/64 in Round (05030100001)
- WERA Phillips Screwdriver, #2 (05008851001)
- WERA Screwdriver Set, Metric, SAE, Torx (05023471001)
- WERA Screwdriver #2 Round (05009315001)
- WERA Screwdriver 1/4 in Round (05110008001)
- WERA General Purpose Torx Screwdriver T8 Round (05118184001)
- WERA Screwdriver T9 Round (05028004001)
- Wera Screwdrivers