Shop All Multi-Bit Screwdrivers
Wera
Phillips Bit 5 1/2 in, Drive Size: 5-1/2"
Mfr # 05032020001
Zoro # G2433146
product price: $9.49
/ea
Sold in multiples of 5 for $47.45
$47.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 5-1/2"
- Overall Length 5 1/2 in
- Bit Style Phillips
- Material Multi Component Plastic Handle/Stainless Steel Shank
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wera
- MFR # 05032020001
- Zoro # G2433146
- Country of Origin Czechia
- Category Multi-Bit Screwdrivers
Dimensions
Drive Size | 5-1/2" |
Overall Length | 5 1/2 in |
Tip Size | #0 |
Shank Length | 2 3/8 in |
Details
Bit Style | Phillips |
Material | Multi Component Plastic Handle/Stainless Steel Shank |
Finish | Chrome |
Handle Material | Multicomponent |
Shank Shape | Round |
Tip Style | Phillips |
Screwdriver and Nut Driver Grouping | Screwdrivers |
Handle Design | Ergonomic with Antiroll |
Insulated | No |
Standards | DIN5260-PH, ISO 8764-PH |
Tether Capable | Tether Capable |
Features | Vacuum Ice-Hardened Stainless Steel, Hexagonal Anti-Roll Feature |
Shank Material | Steel |
Screwdriver Tip Style | Phillips |
ESD Safe | No |
Tip Style Group | Crosspoint |
Item | Screwdriver |
Nonsparking | No |
Tether Style | Tether Capable |
Description
The WERA 05032020001 5 1/2" Screwdriver is the high-quality tool you need to keep your fasteners in place. It has a stainless steel body and anti-roll hexagonal handle. The screwdriver has a vacuum ice-hardened stainless steel body, which ensures that it will not bend or break even under heavy pressure. The crosspoint tip allows you to get into tight spaces where other screwdrivers might not fit. This 5 1/2" screwdriver features an ergonomic handle with an antiroll hexagonal design for better grip and control. A tether cap at the end of the handle keeps it from being misplaced when not in use. The WERA 05032020001 5 1/2" Screwdriver is a versatile tool that you will want to add to your collection of tools.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 6" Wire Stripping Pliers, European (3HZF4)
- GEARWRENCH 3/8" Drive 12 Point Deep SAE Socket 1/2" (80513)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-38122)
- PFERD 6" Round File - Smooth Cut (11066)
- WERA Phillips, Slotted, Square Recess, External Hexagon Bit 6 in, Drive Size: 9 mm , Num. of pieces:7 (05003473001)
- WERA Slotted Bit 6 in, Drive Size: 1/8" , Num. of pieces:1 (05032001001)
- WERA External Hexagon Bit 9-7/50", Drive Size: 1/4" , Num. of pieces:1 (05051205001)
- WERA Hex Plus, Phillips Torsion, Pozidriv(R) Torsion, Slotted Torsion, Tamper Resistant Torx(R) Bit (05057110001)
- WERA Bitholding screwdriver set (05057114001)
- WERA External Hexagon Bit 90 mm, Drive Size: 1/4 in , Num. of pieces:1 (05051273001)
- MEGAPRO Hex Bit 8 1/2 in, Drive Size: 1/4 in , Num. of pieces:8 (151HX-B)
- Wera Multi-Bit Screwdrivers