Shop All Screwdriver Bits and Nutsetters
Wera
Nutsetter, 8.0 X 50mm, Magnetic
Mfr # 05060423001
Zoro # G3534371
product price: $2.75
/ea
Sold in multiples of 5 for $13.75
$13.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nutsetter Hex Size 8 mm
- Magnetic/Nonmagnetic Magnetic
- Impact Rated No
- Overall Length 2 in
- Fastening Size 8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wera
- MFR # 05060423001
- Zoro # G3534371
- UPC # 013288139900
- Country of Origin Czechia
- Category Screwdriver Bits and Nutsetters
Dimensions
Nutsetter Hex Size | 8 mm |
Overall Length | 2 in |
Fastening Size | 8 mm |
Details
Magnetic/Nonmagnetic | Magnetic |
Item | 869/4 M 8.0 X 50 Mm Nutsetter Magnetic |
Impact Rated | No |
Description
869/4 M 8.0 X 50 Mm Nutsetter Magnetic, Fastening Size 8 mm, Overall Length 2 in, Impact Rated No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap, Plug, 4 (1024300)
- DEWALT 4" 24 TPI Straight Back Bi-Metal Reciprocating Blade (5 pack) (DW4812)
- ECLIPSE ENTERPRISES. Eclipse - Crimper - Non-Insulated Terminals AWG 22-6 (300-055)
- MILWAUKEE TOOL M18 FUEL 1" D-Handle Ext. Anvil High Torque Impact Wrench w/ ONE-KEY (2869-20)
- WERA Nutsetter, 10.0 X 50mm, Magnetic (05060425001)
- IRWIN Nutsetter, 5/16", Steel, Impact Rated (IWAF342516)
- IRWIN Nutsetter Set, Steel, PK4 (IWAF242-4)
- DIABLO Revolutionary Range Of SDS-Max Rebar Dem (DMAMX1320)
- TENG TOOLS 5 Piece 1/4" Hex Drive 6 Point Metric & SAE Impact Nut (TJNS05)
- DIABLO Revolutionary, Complete Range Of SDS-Plu (DMAPL4170)
- DIABLO Revolutionary, Complete Range Of SDS-Plu (DMAPL4130)
- Wera Screwdrivers and Nutdrivers