Shop All Screwdriver Bits and Nutsetters
Wera
Nutsetter, 7.0 X 50mm, Magnetic
Mfr # 05060422001
Zoro # G3534380
Sold in multiples of 5 for $13.95
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nutsetter Hex Size 7 mm
- Magnetic/Nonmagnetic Magnetic
- Overall Length 2 in
- Impact Rated No
- Fastening Size 7 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wera
- MFR # 05060422001
- Zoro # G3534380
- UPC # 013288139597
- Country of Origin Czechia
- Category Screwdriver Bits and Nutsetters
Dimensions
Nutsetter Hex Size | 7 mm |
Overall Length | 2 in |
Fastening Size | 7 mm |
Details
Magnetic/Nonmagnetic | Magnetic |
Item | 869/4 M 7.0 X 50 Mm Nutsetter Magnetic |
Impact Rated | No |
Description
869/4 M 7.0 X 50 Mm Nutsetter Magnetic, Fastening Size 7 mm, Overall Length 2 in, Impact Rated No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 10lb. Extended Reach Locking Tool Lanyard (48-22-8811)
- CENTURY DRILL & TOOL Rethreading Tap Fractional Right Hand 1/4-20Nc Overall Length 1-5/8" (92050)
- LEATHERMAN Tool Pouch, Tool Sheath, Black, Nylon, 1 Pockets (934933)
- WESTWARD Wide-Mouth Tool Bag, Black, Polyester, 22 Pockets (32PJ38)
- WERA Nutsetter, 10.0 X 50mm, Magnetic (05060425001)
- IRWIN Nutsetter, 1/2", Steel, PK5 (IWAF24312B5)
- IRWIN Nutsetter, 1/2", Steel, Impact Rated (IWAF34612)
- WOLFCRAFT Screwsetter #6 Wolfcraft (2591)
- CENTURY DRILL & TOOL Nutsetter Magnetic 1/4" Impact Pro 1-7/8" Stubby Length 50Pc (60871)
- DIABLO Revolutionary, Complete Range Of SDS-Plu (DMAPL4050)
- IRWIN Insert Bit, Stl, SAE, Metric, #2, 1/4", PK20 (IWAF121SQ220D)
- Wera Screwdriver Bits and Nutsetters