Shop All Screwdriver Bits and Nutsetters
Wera
Nutsetter, 13.0 X 50mm, Magnetic
Mfr # 05060428001
Zoro # G3534356
Sold in multiples of 5 for $18.45
$18.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nutsetter Hex Size 13 mm
- Magnetic/Nonmagnetic Magnetic
- Overall Length 2 in
- Impact Rated No
- Fastening Size 13 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wera
- MFR # 05060428001
- Zoro # G3534356
- UPC # 013288139955
- Country of Origin Czechia
- Category Screwdriver Bits and Nutsetters
Dimensions
Nutsetter Hex Size | 13 mm |
Overall Length | 2 in |
Fastening Size | 13 mm |
Details
Magnetic/Nonmagnetic | Magnetic |
Item | 869/4 M 13.0 X 50 Mm Nutsetter Magnetic |
Impact Rated | No |
Description
869/4 M 13.0 X 50 Mm Nutsetter Magnetic, Fastening Size 13 mm, Overall Length 2 in, Impact Rated No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Stainless Steel Cement Edg, 6" x 4" 3/4"R (CF174PF)
- WIDIA Straight Flute Hand Tap Taper, 4 Flutes (14773)
- TITAN Metric Magnetic Alum"um Socket Rail, 1/2" Drive (TIT32098)
- BESSEY Sliding Arm Complete, Heavy Duty, 3101330 (3101330)
- WERA Nutsetter, 10.0 X 50mm, Magnetic (05060425001)
- IRWIN Nutsetter Set, 1/4", 5/16", 3/8", Stl, PK3 (IWAF242-3)
- DIABLO Revolutionary, Complete Range Of SDS-Max (DMAMX1240)
- KO-KEN Stud Bolt Setter M10 X 1.5 49mm 1/2 Sq. Drive (14103M-10(1.5))
- RICHELIEU HARDWARE Drywall Pro Screw Setter (556971)
- IRWIN Nutsetter, 1/4", 5/16", 3/8", Stl (IWAF243-4)
- VEGA INDUSTRIES Vega 5/16 Mag Nutsetter x 8", S2 Modified Steel, Gunmetal Grey (1200MN516)
- Wera Screwdrivers and Nutdrivers